Shop All Conduit Clamps & Hangers
L.H. Dottie
L.H. Dottie 1-1/4'' Universal Strut Clamp, 50PK
Mfr # SC125U
Zoro # G707168864
Free Shipping & Returns
$102.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Nominal Conduit/Pipe 1-1/4"
- For Use With Rigid/EMT Conduit
- Finish Electrogalvanized
- Load Rating 600 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # SC125U
- Zoro # G707168864
- UPC # 781002817109
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Bolt Size (In.) | 1/4"-20 x 1" |
Size | 1-1/4 in. |
Details
Material | Carbon Steel |
Nominal Conduit/Pipe | 1-1/4" |
For Use With | Rigid/EMT Conduit |
Finish | Electrogalvanized |
Load Rating | 600 lbs |
Type | Strut Clamp |
Conduit Type | Universal |
Thickness | 14 ga |
Style/Type | Universal Strut Clamps |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-LINE Circular Adapter, White, ABS, Adapters (US/CA3015W/5/GR)
- JANDORF Push Switch Buttn 2 Term (61212)
- EATON BUSSMANN Plug Fuse, TL Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC, 3 PK (BP/TL-15)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 5 ft. (9806)
- L.H. DOTTIE L.H. Dottie 2-1/2'' Rigid Strut Clamp, 25PK (SC250R)
- L.H. DOTTIE L.H. Dottie 3/8''-16 x 2-1/2'' (Pipe Size) U-Bolt w/ Strap & Hex Nuts, 10PK (U250)
- L.H. DOTTIE L.H. Dottie 1/2'' One Hole EMT Strap, 100PK (TW50)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Rigid Strut Clamp, 50PK (SC125R)
- L.H. DOTTIE L.H. Dottie 3/4'' Medium Weight One Hole EMT Strap, 100PK (MTW75)
- L.H. DOTTIE L.H. Dottie 3'' Rigid Strut Clamp, 25PK (SC300R)
- FLEX-STRUT Rigid Conduit Clamp, Size 2" (FS-1100A-2 E/G)
- L.H. Dottie Conduit Clamps & Hangers