Shop All Conduit Clamps & Hangers
L.H. Dottie
L.H. Dottie 1-1/4'' Two Hole Pipe Strap, 100PK
Mfr # HW404
Zoro # G007168830
product price: $63.46
/pk 100, $0.63/ea
$63.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Nominal Conduit/Pipe 1-1/4"
- For Use With Pipe
- Finish Zinc Plated
- Width 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # HW404
- Zoro # G007168830
- UPC # 781002279204
- Country of Origin India
- Category Conduit Clamps & Hangers
Dimensions
Width | 3/4" |
Length | 3-5/8" |
Size | 1-1/4 in. |
Details
Material | Carbon Steel |
Nominal Conduit/Pipe | 1-1/4" |
For Use With | Pipe |
Finish | Zinc Plated |
Conduit Type | Pipe |
Load Rating | 75 lbs |
Thickness | 20 ga |
Standards | UL Listed |
Type | Two Hole Strap |
Style/Type | Pipe |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 9 A, Reversing: No (3RT20161AK62)
- SCHNEIDER ELECTRIC Pilot Light 24V 8Mm +Options (XVLA234)
- HELI-TUBE 3/8 In. OD X 50FT Green Polyethylene Spiral Wrap (HT 3/8 C GR-50)
- EATON Thermal Unit, 1.15 to 1.25A (FH17)
- L.H. DOTTIE L.H. Dottie 3/8''-16 x 3'' (Pipe Size) U-Bolt w/ Strap & Hex Nuts, 10PK (U300)
- L.H. DOTTIE L.H. Dottie 1'' Plastic Coated SER/SEU Cable Nail Strap, 50PK (PL30)
- L.H. DOTTIE L.H. Dottie 6'' Rigid Strut Clamp, 25PK (SC600R)
- L.H. DOTTIE L.H. Dottie 2'' One Hole EMT Strap, 50PK (TW200)
- L.H. DOTTIE L.H. Dottie 4'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 2PK (PH400BSS)
- L.H. DOTTIE L.H. Dottie 3/4'' Rigid Strut Clamp, 100PK (SC75R)
- NVENT CADDY Cable Bracket, Steel, Electrogalvanized (MCS100)
- L.H. Dottie Conduit Clamps & Hangers