Shop All Conduit Clamps & Hangers
L.H. Dottie
L.H. Dottie 1-1/4'' Two Hole EMT Strap, 100PK
Mfr # TW304
Zoro # G907168848
product price: $53.92
/pk 100, $0.54/ea
$53.92
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With EMT
- Finish Zinc Plated
- Width 3/4"
- Length 3-3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # TW304
- Zoro # G907168848
- UPC # 781002273158
- Country of Origin India
- Category Conduit Clamps & Hangers
Dimensions
Width | 3/4" |
Length | 3-3/16" |
Size | 1-1/4 in. |
Details
Material | Carbon Steel |
For Use With | EMT |
Finish | Zinc Plated |
Type | Two Hole Strap |
Standards | UL Listed |
Conduit Type | EMT |
Load Rating | 50 lbs |
Thickness | 20 ga |
Style/Type | Electrical Metallic Tubing (EMT) |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Tiemnt, 304ss, 1holefoldoverr, .25"s, PK100 (MTM1H25-C)
- OMRON General Purpose Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT (MKS2PINDC24)
- DAYTON General Purpose Transformer, 3 kVA, NEMA 3R, 115 °C, 240V AC Delta, 480V AC Delta (44YV05)
- LEVITON DIMMER DECORA WHT 120V (DD00R-DLM)
- L.H. DOTTIE L.H. Dottie 1/2'' One Hole EMT Strap, 100PK (TW50)
- L.H. DOTTIE L.H. Dottie 3/4'' Universal Offset Strut Strap, 50PK (OSS75)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 2PK (PH125BSS)
- L.H. DOTTIE L.H. Dottie 3'' Conduit Hanger w/ Hex Nut & Bolt, 25PK (PH300B)
- L.H. DOTTIE L.H. Dottie 1/2'' Malleable Iron Beam Clamp, 10PK (BK50M)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Two Hole Pipe Strap, 100PK (HW405)
- ANVIL Beam Clamp 6, Carbon Steel, Standard, 3/8In (0500315023)
- L.H. Dottie Conduit Clamps & Hangers