Shop All Conduit Bodies & Covers
L.H. Dottie
L.H. Dottie 1-1/4'' TB Threaded Conduit Body w/ Cover & Gasket, 2PK
Mfr # TB125CG
Zoro # G007166188
product price: $111.74
/pk 2, $55.87/ea
Free Shipping & Returns
$111.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type TB
- Conduit Outlet Body Material Die Cast Aluminum
- Material Copper Free Aluminum
- Includes Cover & Gasket
- For Use With Rigid Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # TB125CG
- Zoro # G007166188
- UPC # 781002815297
- Country of Origin India
- Category Conduit Bodies & Covers
Dimensions
Conduit Size | 1-1/4" |
Size | 1-1/4 in. |
Details
Item | Conduit Body with Cover & Gasket |
Conduit Outlet Body Type | TB |
Conduit Outlet Body Material | Die Cast Aluminum |
Material | Copper Free Aluminum |
Includes | Cover & Gasket |
For Use With | Rigid Conduit |
Color | Gray |
Style/Type | TB |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Block Cover, 5.87 in W, 4.56 in H, 4.1 in L (9080LB43)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 3/4" Inside Diameter - 25' Length (BSLNY075-25)
- SIEMENS Miniature Circuit Breaker, BF Series 20A, 2 Pole, 120/240V AC (BF220A)
- PRIME Indoor Digital Timer Wht (TNIDP12-RC)
- L.H. DOTTIE L.H. Dottie 1-1/2'' LB Threaded Conduit Body w/ Cover & Gasket, 2PK (LB150CG)
- L.H. DOTTIE L.H. Dottie 1/2'' TB Threaded Conduit Body w/ Cover & Gasket, 10PK (TB50CG)
- L.H. DOTTIE L.H. Dottie 3'' LL Threaded Conduit Body w/ Cover & Gasket (LL300CG)
- L.H. DOTTIE L.H. Dottie 1-1/4'' LR Threaded Conduit Body w/ Cover & Gasket, 2PK (LR125CG)
- L.H. DOTTIE L.H. Dottie 3'' LB Threaded Conduit Body w/ Cover & Gasket (LB300CG)
- L.H. DOTTIE L.H. Dottie 1'' C Threaded Conduit Body w/ Cover & Gasket, 5PK (C100CG)
- CARLON Body Conduit Pvc Type Lb 1/2In (E986D-CTN)
- L.H. Dottie Conduit Bodies & Covers