Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 1-1/4'' Straight Steel Liquid Tight Connector, 5PK
Mfr # SL125
Zoro # G307166222
product price: $103.46
/pk 5, $20.69/ea
Free Shipping & Returns
$103.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Alloy Steel
- Conduit Size 1-1/4"
- Finish Zinc Plated
- Connection Threaded
- Application Connects Liquid Tight Conduit Into an Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # SL125
- Zoro # G307166222
- UPC # 781002667360
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/4" |
Trade Size | 1-1/4 in |
Details
Conduit Fitting Material | Alloy Steel |
Finish | Zinc Plated |
Connection | Threaded |
Application | Connects Liquid Tight Conduit Into an Enclosure |
Style - Connector | Straight |
Connector Type | Straight |
Type | Liquid Tight Connector |
For Use With | Liquid Tight Conduit |
Standards | UL Listed |
Material | Steel/Malleable Iron |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Maestro Fan&Dimm Control (MACL-LFQH-WH)
- EATON BUSSMANN Medium-Voltage Fuse, CAVH Series, 0.50A, Time-Delay, 15,500V AC, Cylindrical, VT Link Type (15.5CAVH0.5E)
- SIEMENS Load Center, MC, 24 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (MC2442B1200EFV)
- RACO Set Screw Coupling, 3-7/16" L, 2" Conduit (2628)
- L.H. DOTTIE L.H. Dottie 1/2'' Straight Insulated Die Cast Liquid Tight Connector, 25PK (LT50I)
- L.H. DOTTIE L.H. Dottie 5'' Rigid Conduit Locknut, 10PK (LN500)
- L.H. DOTTIE L.H. Dottie 3'' Insulated Ground Bushing w/ Lay In Lug, 5PK (GBL300)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 1'' Reducing Washer, 50PK (RW53)
- L.H. DOTTIE L.H. Dottie 4'' x 2'' Reducing Washer, 10PK (RW106)
- L.H. DOTTIE L.H. Dottie 4'' x 1-1/4'' Reducing Washer, 10PK (RW104)
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, Mal Iron, 1In (ELMFL90-100)
- L.H. Dottie Conduit Fittings