Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 1-1/4'' Straight Die Cast Liquid Tight Connector, 5PK
Mfr # LT125
Zoro # G607166397
product price: $79.95
/pk 5, $15.99/ea
Free Shipping & Returns
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Zinc Die Cast
- Conduit Size 1-1/4"
- Connection Threaded
- Trade Size 1-1/4 in
- Material Zinc Die Cast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # LT125
- Zoro # G607166397
- UPC # 781002110200
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/4" |
Trade Size | 1-1/4 in |
Details
Conduit Fitting Material | Zinc Die Cast |
Connection | Threaded |
Material | Zinc Die Cast |
Standards | UL Listed |
Style - Connector | Straight |
For Use With | Liquid-Tight Flexible Metal and Non-Metal Type B Conduit |
Connector Type | Straight |
Type | Liquid Tight Connector |
Application | Terminates Liquid-Tight Flexible Metal and Non-Metal Type B Conduit to a Box or Enclosure |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 110 V AC, 40 A, Reversing: No (LC1D40008F7)
- CHAMPION POWER EQUIPMENT Generator Power Cord, Cord 25 ft., Plastic (48036)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 16 mm, Green (ZB6CW3)
- TORK Timer, Max18 Hrs, 24-277V, 7.25A, Wall Sw, WH (SS20F)
- L.H. DOTTIE L.H. Dottie 4'' Weathertight Hub (WTH400)
- L.H. DOTTIE L.H. Dottie 1'' x 3/4'' Reducing Washer, 100PK (RW32)
- L.H. DOTTIE L.H. Dottie 2'' x 1-1/2'' Reducing Washer, 25PK (RW65)
- L.H. DOTTIE L.H. Dottie 3/4'' Straight PVC Liquid Tight Connector, 25PK (NLT75)
- L.H. DOTTIE L.H. Dottie 2'' Insulated Ground Bushing w/ Lay In Lug, 10PK (GBL200)
- L.H. DOTTIE L.H. Dottie 1'' x 1/2'' Reducing Washer, 100PK (RW31)
- GAMPAK BUSHING PLASTIC 3/4"" (55322)
- L.H. Dottie Conduit Fittings