Shop All Conduit Clamps & Hangers
L.H. Dottie
L.H. Dottie 1-1/4'' Rigid Strut Clamp, 50PK
Mfr # SC150R
Zoro # G007168984
product price: $125.78
/pk 50, $2.52/ea
Free Shipping & Returns
$125.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Nominal Conduit/Pipe 1-1/2"
- For Use With Rigid Conduit
- Finish Electrogalvanized
- Thickness 12 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # SC150R
- Zoro # G007168984
- UPC # 781002817239
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Bolt Size (In.) | 5/16"-18 x 1" |
Size | 1-1/2 in. |
Details
Material | Carbon Steel |
Nominal Conduit/Pipe | 1-1/2" |
For Use With | Rigid Conduit |
Finish | Electrogalvanized |
Thickness | 12 ga |
Includes | Keps Nut |
Type | Strut Clamp |
Load Rating | 800 lbs |
Conduit Type | Rigid |
Style/Type | Rigid Strut Clamps |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSULTAB Shrink Tubing, 2.0in ID, Black, 10ft (HS-105 2" Blk 10)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 12 Gang, Steel, Box (CP3024)
- INSULTAB Shrink Tubing, 3.0in ID, Black, 5ft (HS-105 3" Blk 5)
- REMINGTON INDUSTRIES 14 AWG Gau GPT Marine Strnd Hook Up Wire 10-Color Kit, 100FT Lngth Each, 0.0641" Dia, UL1426, 60V (14STRUL1426KIT10COLOR100)
- L.H. DOTTIE L.H. Dottie 3'' Two Hole Pipe Strap, 25PK (HW408)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Stainless Steel EMT Conduit Hanger w/ Hex Nut & Bolt, 2PK (PH110BSS)
- L.H. DOTTIE L.H. Dottie 3/4'' Medium Weight One Hole EMT Strap, 100PK (MTW75)
- L.H. DOTTIE L.H. Dottie 1/2'' One Hole Pipe Strap, 100PK (HW50)
- L.H. DOTTIE L.H. Dottie 2'' One Hole EMT Strap, 50PK (TW200)
- L.H. DOTTIE L.H. Dottie 2'' Two Hole EMT Strap, 50PK (TW306)
- NVENT CADDY Cable Flange Clip, Spring Steel (SC4D)
- L.H. Dottie Conduit Clamps & Hangers