Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 1-1/4'' Rigid Conduit Sealing Locknut, 50PK
Mfr # LNS125
Zoro # G507166275
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Carbon Steel
- Conduit Size 1-1/4"
- Finish Zinc Plated
- Connection Threaded
- Includes PVC Sealing Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # LNS125
- Zoro # G507166275
- UPC # 781002123330
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/4" |
Outside Dia. | 2" |
Trade Size | 1-1/4 in |
Details
Conduit Fitting Material | Carbon Steel |
Finish | Zinc Plated |
Connection | Threaded |
Includes | PVC Sealing Ring |
For Use With | Threaded IMC & Rigid Conduit |
Standards | UL Listed |
Thickness | 3/16" |
Style - Connector | Sealing |
Material | Steel |
Application | Fastens or Secures Conduit Into a Box or Panel with Liquid Tight Seal |
Type | Sealing Locknut |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER REDUCER/SPLICER 14-2AWG (GBSPA-2)
- DWYER INSTRUMENTS Pressure Switch, Differential, 2to 10In WC (ADPS-06-2-N)
- IFM Threaded Adapter for Pressure Sensors (E40107)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 1.60A, 600V AC, Non-Indicating (LPS-RK-1-6/10SP)
- L.H. DOTTIE L.H. Dottie 1/2'' Rigid Conduit Sealing Locknut, 100PK (LNS50)
- L.H. DOTTIE L.H. Dottie 2-1/2'' 90 Degree Insulated Steel Liquid Tight Connector (SL90250I)
- L.H. DOTTIE L.H. Dottie 2'' x 1-1/2'' Reducing Washer, 25PK (RW65)
- L.H. DOTTIE L.H. Dottie 2-1/2'' x 1-1/4'' Reducing Washer, 25PK (RW74)
- L.H. DOTTIE L.H. Dottie 5'' Rigid Conduit Locknut, 10PK (LN500)
- L.H. DOTTIE L.H. Dottie 2'' Weathertight Hub w/ Grounding Lug, 2PK (WTHGL200)
- KILLARK Plug, Recessed, 1 1/2in (PLUG5)
- L.H. Dottie Conduit Fittings