Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 1-1/4'' Rigid Conduit Locknut, 50PK
Mfr # LN125
Zoro # G907166004
product price: $25.07
/pk 50, $0.50/ea
$25.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Carbon Steel
- Conduit Size 1-1/4"
- Finish Zinc Plated
- Connection Threaded
- Outside Dia. 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # LN125
- Zoro # G907166004
- UPC # 781002123040
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/4" |
Outside Dia. | 2" |
Trade Size | 1-1/4 in |
Details
Conduit Fitting Material | Carbon Steel |
Finish | Zinc Plated |
Connection | Threaded |
For Use With | Threaded IMC & Rigid Conduit |
Application | Fastens or Secures Conduit Into a Box or Panel |
Type | Locknut |
Thickness | 3/16" |
Material | Steel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Connector, Flex Conduit, Tite Bite, 3/4 In (2103)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J21M1)
- TELEMECANIQUE SENSORS Proximity Sensor 12Mm Ac/Dc Xs6 (XS612B1MBU20)
- DAYTON Raised Indicator Light, Red, 120V (22NY60)
- L.H. DOTTIE L.H. Dottie 1'' EMT Plastic Bushing, 25PK (EMTB100)
- L.H. DOTTIE L.H. Dottie 1-1/4'' x 1/2'' Reducing Washer, 50PK (RW41)
- L.H. DOTTIE L.H. Dottie 4'' x 1-1/4'' Reducing Washer, 10PK (RW104)
- L.H. DOTTIE L.H. Dottie 3'' x 2'' Reducing Washer, 10PK (RW86)
- L.H. DOTTIE L.H. Dottie 2'' 90 Degree PVC Liquid Tight Connector (NLT90200)
- L.H. DOTTIE L.H. Dottie 1-1/4'' EMT Plastic Bushing, 25PK (EMTB125)
- PROFESSIONAL PLASTICS Kwikie Hollow Stem Expandable Plug, 3.000, Wing Nut, Item# 5120-30 (3 (FABKWIKIEPLUG5120-30-CS30-PC)
- L.H. Dottie Conduit Fittings