Shop All Conduit Clamps & Hangers
L.H. Dottie
L.H. Dottie 1-1/4'' One Hole Pipe Strap, 50PK
Mfr # HW125
Zoro # G607167899
$43.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Nominal Conduit/Pipe 1-1/4"
- For Use With Pipe
- Width 7/8"
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # HW125
- Zoro # G607167899
- UPC # 781002278153
- Country of Origin India
- Category Conduit Clamps & Hangers
Dimensions
Width | 7/8" |
Length | 3-1/4" |
Size | 1-1/4 in. |
Details
Material | Carbon Steel |
Nominal Conduit/Pipe | 1-1/4" |
For Use With | Pipe |
Finish | Zinc Plated |
Thickness | 13 ga |
Load Rating | 75 lbs |
Standards | UL Listed |
Type | One Hole Strap |
Conduit Type | Pipe |
Style/Type | Pipe |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 16-14 AWG Vinyl Flanged Fork Terminal #6 Stud PK100 (24C932)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1/2" Cable Diameter - NPT 14 Thread - 50 pc pack (CGNPT12-50)
- HAMMOND Hardware Package of HD Clamps, 316 SS (1481HC18)
- ELECTRIDUCT Heat Shrink End Caps- 2" - Black (HSEC-200-BK-10PK)
- L.H. DOTTIE L.H. Dottie 3'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 2PK (PH300BSS)
- L.H. DOTTIE L.H. Dottie 1'' Rigid Strut Clamp, 100PK (SC100R)
- L.H. DOTTIE L.H. Dottie 1/4'' One Hole Co-Axial Strap, 100PK (TW14)
- L.H. DOTTIE L.H. Dottie 1'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 5PK (PH100BSS)
- L.H. DOTTIE L.H. Dottie 1/2'' One Hole EMT Strap, 100PK (TW50)
- L.H. DOTTIE L.H. Dottie 5/16''-18 x 2'' (Pipe Size) U-Bolt w/ Strap & Hex Nuts, 25PK (U200)
- L.H. DOTTIE L.H. Dottie 3-1/2'' Conduit Hanger w/ Hex Nut & Bolt, 25PK (PH350B)
- L.H. Dottie Conduit Clamps & Hangers