Shop All Conduit Clamps & Hangers
L.H. Dottie
L.H. Dottie 1-1/4'' One Hole EMT Strap, 100PK
Mfr # TW125
Zoro # G307167946
$64.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With EMT
- Width 7/8"
- Finish Zinc Plated
- Length 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # TW125
- Zoro # G307167946
- UPC # 781002277156
- Country of Origin India
- Category Conduit Clamps & Hangers
Dimensions
Width | 7/8" |
Length | 2-3/4" |
Size | 1-1/4 in. |
Details
Material | Carbon Steel |
For Use With | EMT |
Finish | Zinc Plated |
Conduit Type | EMT |
Load Rating | 50 lbs |
Thickness | 15 ga |
Type | One Hole Strap |
Standards | UL Listed |
Style/Type | Electrical Metallic Tubing (EMT) |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA 14348 2 Gang Gray GFCI (3460391)
- GROTE Switch, Toggle 20 Amp, ON/OFF/ON, DPDT (82-2225)
- NVENT HOFFMAN Hinge-Cover with 3-Point Latch or Quick-Release Latches, Type 4X, 36.2 (A36H3020GQRLP)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Office White, Single Pack (CR20OW)
- L.H. DOTTIE L.H. Dottie 3'' Rigid Strut Clamp, 25PK (SC300R)
- L.H. DOTTIE L.H. Dottie 1'' EMT Strut Clamp, 100PK (SC100E)
- L.H. DOTTIE L.H. Dottie 3/4'' One Hole Pipe Strap, 100PK (HW75)
- L.H. DOTTIE L.H. Dottie 3/8'' Malleable Iron Beam Clamp, 25PK (BK38M)
- L.H. DOTTIE L.H. Dottie 1'' Plastic Coated SER/SEU Cable Nail Strap, 50PK (PL30)
- L.H. DOTTIE L.H. Dottie 1'' Medium Weight One Hole EMT Strap, 100PK (MTW100)
- CALBRITE Conduit Clamp, Stainless Steel, 2.2 In. L (S60500SP00)
- L.H. Dottie Conduit Clamps & Hangers