Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 1-1/4'' No Thread Coupling, 5PK
Mfr # NTC125
Zoro # G207167947
product price: $150.35
/pk 5, $30.07/ea
Free Shipping & Returns
$150.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Alloy Steel
- Conduit Size 1-1/4"
- Finish Zinc Plated
- Connection Threadless
- Type No Thread Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # NTC125
- Zoro # G207167947
- UPC # 781002667766
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/4" |
Trade Size | 1-1/4 in |
Details
Conduit Fitting Material | Alloy Steel |
Finish | Zinc Plated |
Connection | Threadless |
Type | No Thread Coupling |
Material | Steel |
Standards | UL & CSA Listed |
For Use With | Rigid/IMC Conduit |
Application | Connects Rigid/IMC Conduit to An Enclosure |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN WIRE TIE Wire Ties PK, 15" 16 GA B/A , 2.5M/BD, IMPORT (16BA15-IMPNY)
- KILLARK Conduit Body Cover, 1 in. (OL-30M)
- ANCOR Stainless Steel Cushion Clamp - 1" - 10-Pack (403892)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 7 in D, NEMA 12; 13, Non Hinged Clamp (B201607CH)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Rigid Conduit Locknut, 50PK (LN125)
- L.H. DOTTIE L.H. Dottie 1'' Insulated No Thread Connector, 10PK (NT100I)
- L.H. DOTTIE L.H. Dottie 3'' x 1-1/4'' Reducing Washer, 10PK (RW84)
- L.H. DOTTIE L.H. Dottie 5'' Rigid Conduit Plastic Bushing, 10PK (PB500)
- L.H. DOTTIE L.H. Dottie 4'' x 2-1/2'' Reducing Washer, 10PK (RW107)
- L.H. DOTTIE L.H. Dottie 3/4'' Straight Die Cast Liquid Tight Connector, 10PK (LT75)
- GIZMO 45765 90 deg Connector Liquid Tight for Connecting conduit 1 in. (GI156477)
- L.H. Dottie Conduit Fittings