Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 1-1/4'' No Thread Connector, 10PK
Mfr # NT125
Zoro # G907166486
product price: $203.00
/pk 10, $20.30/ea
Free Shipping & Returns
$203.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Alloy Steel
- Conduit Size 1-1/4"
- Finish Zinc Plated
- Connection Threadless
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # NT125
- Zoro # G907166486
- UPC # 781002667568
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/4" |
Trade Size | 1-1/4 in |
Details
Conduit Fitting Material | Alloy Steel |
Finish | Zinc Plated |
Connection | Threadless |
Insulated | No |
Includes | Industrial Sealing Washer & Locknut |
Material | Steel |
For Use With | Rigid/IMC Conduit |
Type | No Thread Connector |
Standards | UL & CSA Listed |
Application | Connects Rigid/IMC Conduit to An Enclosure |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 20 to 105 psi, Standard Action (11SA2X)
- HUBBELL GFCI Rceptcle, Commer., Brwn, 20A, 1 HP (GFRWR20)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB4BW36)
- DINSPACE Snap Patch Panel W/6 Mm St/St (SNAP-12ST-MM)
- L.H. DOTTIE L.H. Dottie 2'' x 3/4'' Reducing Washer, 25PK (RW62)
- L.H. DOTTIE L.H. Dottie 1'' Insulated Ground Bushing w/ Lay In Lug, 25PK (GBL100)
- L.H. DOTTIE L.H. Dottie 3'' Insulated Straight Steel Liquid Tight Connector (SL300I)
- L.H. DOTTIE L.H. Dottie 1-1/4'' x 1/2'' Reducing Washer, 50PK (RW41)
- L.H. DOTTIE L.H. Dottie 1/2'' 90 Degree PVC Liquid Tight Connector, 10PK (NLT9050)
- L.H. DOTTIE L.H. Dottie 3/4'' EMT Plastic Bushing, 50PK (EMTB75)
- KILLARK EY Sealing Fitting, 25 Fill, Alum, 1/2 (EY-50WW)
- L.H. Dottie Conduit Fittings