Shop All Conduit Bodies & Covers
L.H. Dottie
L.H. Dottie 1-1/4'' LL Threaded Conduit Body w/ Cover & Gasket, 2PK
Mfr # LL125CG
Zoro # G707165597
product price: $100.55
/pk 2, $50.28/ea
Free Shipping & Returns
$100.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type LL
- Conduit Outlet Body Material Die Cast Aluminum
- Material Copper Free Aluminum
- Conduit Outlet Body Capacity 35-7/16 cu. in.
- Includes Cover & Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # LL125CG
- Zoro # G707165597
- UPC # 781002107484
- Country of Origin India
- Category Conduit Bodies & Covers
Dimensions
Conduit Size | 1-1/4" |
Size | 1-1/4 in. |
Details
Conduit Outlet Body Type | LL |
Item | Conduit Body with Cover & Gasket |
Conduit Outlet Body Material | Die Cast Aluminum |
Material | Copper Free Aluminum |
Conduit Outlet Body Capacity | 35-7/16 cu. in. |
Includes | Cover & Gasket |
For Use With | Rigid Conduit |
Color | Gray |
Max. Ambient Temp. | 226 Degrees F |
Standards | UL & CSA Listed |
Style/Type | LL |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Fusible Air Conditioning Disconnect Switch, 60 A, 240V AC, 2 pole, NEMA 3R (P065F)
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 35 to 60A Amp Range, 250V AC/DC Volt Rating (RM25060-3CR)
- PHASE-A-MATIC Phase Converter, Rotary, 208/240V AC, 208/240V AC, 30A, 13.9A (R-5)
- SQUARE D Lug Extender Kit (9999LB0)
- L.H. DOTTIE L.H. Dottie 1-1/2'' LB Threaded Conduit Body w/ Cover & Gasket, 2PK (LB150CG)
- L.H. DOTTIE L.H. Dottie 3/4'' Conduit Body Aluminum Cover, 50PK (BC75)
- L.H. DOTTIE L.H. Dottie 3'' C Threaded Conduit Body w/ Cover & Gasket (C300CG)
- L.H. DOTTIE L.H. Dottie 2'' LB Threaded Conduit Body w/ Cover & Gasket (LB200CG)
- L.H. DOTTIE L.H. Dottie 2-1/2'' LB Threaded Conduit Body w/ Cover & Gasket (LB250CG)
- L.H. DOTTIE L.H. Dottie 3/4'' LB Threaded Conduit Body w/ Cover & Gasket, 10PK (LB75CG)
- CROUSE-HINDS 1 1/2 NPT IRON C FORM 7 CNDT BODY (C57)
- L.H. Dottie Conduit Bodies & Covers