Shop All Conduit Clamps & Hangers
L.H. Dottie
L.H. Dottie 1-1/4'' EMT Strut Clamp, 50PK
Mfr # SC125E
Zoro # G907168664
product price: $102.43
/pk 50, $2.05/ea
Free Shipping & Returns
$102.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With EMT
- Finish Electrogalvanized
- Includes Keps Nut
- Conduit Type EMT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # SC125E
- Zoro # G907168664
- UPC # 781002817161
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Bolt Size (In.) | 1/4"-20 x 3/4" |
Size | 1-1/4 in. |
Details
Material | Carbon Steel |
For Use With | EMT |
Finish | Electrogalvanized |
Includes | Keps Nut |
Conduit Type | EMT |
Load Rating | 600 lbs |
Thickness | 14 ga |
Type | Strut Clamp |
Style/Type | Electrical Metallic Tubing (EMT) Strut Clamps |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REES Ring Guard, 2.00", Yellow (04933095)
- SCHNEIDER ELECTRIC Timer Attachment (8501XTE1)
- EATON BUSSMANN Glass Fuse Kit, AGC Series, 5 Fuses Included 1 A to 3 A, 250V AC, 32V AC (HEF-1)
- LEVITON CIRCUIT BREAKERS LOAD CENTER BONDING STRAP KIT (LPBSK)
- L.H. DOTTIE L.H. Dottie 1/2'' Malleable Iron Beam Clamp, 10PK (BK50M)
- L.H. DOTTIE L.H. Dottie 1'' One Hole Pipe Strap, 100PK (HW100)
- L.H. DOTTIE L.H. Dottie 1'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 5PK (PH100BSS)
- L.H. DOTTIE L.H. Dottie 1/4'' One Hole Co-Axial Strap, 100PK (TW14)
- L.H. DOTTIE L.H. Dottie 1-1/2'' One Hole EMT Strap, 50PK (TW150)
- L.H. DOTTIE L.H. Dottie 4'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 2PK (PH400BSS)
- TOOLTIME RP1219EG 3 in. Standard Strut Conduit Clamp (TO152846)
- L.H. Dottie Conduit Clamps & Hangers