Shop All Conduit Bodies & Covers
L.H. Dottie
L.H. Dottie 1-1/4'' C Threaded Conduit Body w/ Cover & Gasket, 2PK
Mfr # C125CG
Zoro # G207165714
product price: $100.55
/pk 2, $50.28/ea
Free Shipping & Returns
$100.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type C
- Conduit Outlet Body Material Die Cast Aluminum
- Material Copper Free Aluminum
- Conduit Outlet Body Capacity 33-7/16 cu. in.
- Includes Cover & Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # C125CG
- Zoro # G207165714
- UPC # 781002107088
- Country of Origin India
- Category Conduit Bodies & Covers
Dimensions
Conduit Size | 1-1/4" |
Size | 1-1/4 in. |
Details
Item | Conduit Body with Cover & Gasket |
Conduit Outlet Body Type | C |
Conduit Outlet Body Material | Die Cast Aluminum |
Material | Copper Free Aluminum |
Conduit Outlet Body Capacity | 33-7/16 cu. in. |
Includes | Cover & Gasket |
For Use With | Rigid Conduit |
Max. Ambient Temp. | 226 Degrees F |
Color | Gray |
Standards | UL & CSA Listed |
Style/Type | C |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VORTEX Gb- 45-518UVBN Heavy Duty Cable Tie 18 In. Black (VO106772)
- RACO Hub, 1" Conduit, 1-13/16" L, Zinc (1704)
- TEMPCO Wire, High Temperature (LDWR-1022)
- NVENT HOFFMAN Mild Steel Disconnect Enclosure, 42 in H, 10 in D (A42SA3210LPPL)
- L.H. DOTTIE L.H. Dottie 1-1/4'' LR Threaded Conduit Body w/ Cover & Gasket, 2PK (LR125CG)
- L.H. DOTTIE L.H. Dottie 2'' Conduit Body Aluminum Cover, 5PK (BC200)
- L.H. DOTTIE L.H. Dottie 3/4'' Conduit Body Aluminum Cover, 50PK (BC75)
- L.H. DOTTIE L.H. Dottie 3'' LL Threaded Conduit Body w/ Cover & Gasket (LL300CG)
- L.H. DOTTIE L.H. Dottie 3'' LR Threaded Conduit Body w/ Cover & Gasket (LR300CG)
- L.H. DOTTIE L.H. Dottie 2'' LB Threaded Conduit Body w/ Cover & Gasket (LB200CG)
- KILLARK Conduit Outlet Body, Aluminum, LB (XLB-3)
- L.H. Dottie Conduit Bodies & Covers