Shop All Ground Rods & Clamps
L.H. Dottie
L.H. Dottie 1-1/4''-2'' Bronze Ground Clamp w/ 1'' Hub, 25PK
Mfr # 272H
Zoro # G807166654
product price: $732.41
/pk 25, $29.30/ea
Free Shipping & Returns
$732.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Grounding Connector Ground Clamp
- Material Copper Alloy
- Wire Size - Grounding 10 SOL - 3/0 STR
- Standards UL & CSA Listed
- Application Connects Copper Grounding Conductor in Rigid Conduit/IMC to Steel or Copper Water Pipe for Grounding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # 272H
- Zoro # G807166654
- UPC # 781002100614
- Country of Origin India
- Category Ground Rods & Clamps
Dimensions
Wire Size - Grounding | 10 SOL - 3/0 STR |
Hub Size | 1-1/4 to 2" |
Details
Type - Grounding Connector | Ground Clamp |
Material | Copper Alloy |
Standards | UL & CSA Listed |
Application | Connects Copper Grounding Conductor in Rigid Conduit/IMC to Steel or Copper Water Pipe for Grounding |
Wire Range | 36802 |
ProductTitle | Ground Clamps With Hubs PC 5560 |
WT/STD | 17.44# |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAZITE Underground Enclosure Assembly, Communications Cover, 18 in H, 32-1/4 in L, 19-1/4 in W (PG1730Z80412)
- EATON Circuit Breaker, BR Series 60A, 2 Pole, 120/240V AC (BR260)
- DOLPHIN COMPONENTS Cable Staple, Nail, 5/16In, White, PK100 (DCC-6W)
- FEDERAL SIGNAL ALTERNATING LIGHTBAR FLASHER 20 AMP (FA3-SC)
- L.H. DOTTIE L.H. Dottie 5/8'' Ground Rod Clamp, 50PK (GR58)
- L.H. DOTTIE L.H. Dottie 10-1/2'' Solid 12AWG Ground Pigtail w/ Hex Head Combo Ground Screw, 250PK (GP1050)
- L.H. DOTTIE L.H. Dottie 3/8''-1'' Bronze Bare Ground Clamp w/ Lay in Lug, 25PK (DLI25)
- L.H. DOTTIE L.H. Dottie 1/2''-1'' Pressure Cast Malleable Bare Ground Clamp, 25PK (20M)
- L.H. DOTTIE L.H. Dottie #10-32 x 3/8'' Hex Head Phillips Ground Screw w/ Leader Point, 100PK (1032G)
- L.H. DOTTIE L.H. Dottie 7-1/2'' Solid 12AWG Ground Pigtail w/ Hex Head Combo Ground Screw, 250PK (GP650)
- BRIDGEPORT FITTINGS Single Bolt Grounding Clamp, SS (SDB-1300B)
- L.H. Dottie Ground Rods & Clamps