Shop All Ground Rods & Clamps
L.H. Dottie
L.H. Dottie 1-1/4''-2'' Bronze Armored Ground Clamp, 25PK
Mfr # 28
Zoro # G107166156
Free Shipping & Returns
$364.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Grounding Connector Ground Clamp
- Material Bronze
- Wire Size - Grounding 8 SOL - 4 STR
- Standards UL & CSA Listed
- Application Connects Bare or Armored Copper Wire to Steel Water Pipe for Grounding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # 28
- Zoro # G107166156
- UPC # 781002100454
- Country of Origin India
- Category Ground Rods & Clamps
Dimensions
Wire Size - Grounding | 8 SOL - 4 STR |
Pipe Size | 1-1/4 to 2 in. |
Details
Type - Grounding Connector | Ground Clamp |
Material | Bronze |
Standards | UL & CSA Listed |
Application | Connects Bare or Armored Copper Wire to Steel Water Pipe for Grounding |
Range | 8 SOL to 4 STR |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI Powershield Electrical Box Insert (EP44)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001SKR1GH13)
- PANDUIT Replacement for Panduit C1.5lg6 (C1.5LG6 PANDUIT)
- CAROL 10 AWG 3 Conductor Portable Cord 600V 250 ft. BK (02728.85.01)
- L.H. DOTTIE L.H. Dottie 4-1/2''-6'' Bronze Armored Ground Clamp, 5PK (1103)
- L.H. DOTTIE L.H. Dottie 1/2'' Bronze Hub, 25PK (HUB50L)
- L.H. DOTTIE L.H. Dottie 1/2''-1'' Bronze Armored Ground Clamp w/ Swivel, 25PK (26SWV)
- L.H. DOTTIE L.H. Dottie Ground Clip (Tuff Pack), 500PK (GCTP)
- L.H. DOTTIE L.H. Dottie 1-1/4''-2'' Bronze Bare Ground Clamp w/ Lay in Lug, 5PK (DLI27)
- L.H. DOTTIE L.H. Dottie 10-1/2'' Solid 12AWG Ground Pigtail w/ Hex Head Combo Ground Screw, 250PK (GP1050)
- PANDUIT Bonding Screw, Green, #10-32, PK100 (RGTBS1032G-C)
- L.H. Dottie Ground Rods & Clamps