Shop All Sheet Gaskets
L.H. Dottie
L.H. Dottie 1-1/4'' - 1-1/2'' Conduit Body Nitrile Gasket, 50PK
Mfr # GN125150
Zoro # G607165925
product price: $263.60
/pk 50, $5.27/ea
Free Shipping & Returns
$263.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Size 1-1/4", 1-1/2"
- Thickness 1/16"
- Type Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # GN125150
- Zoro # G607165925
- UPC # 781002402657
- Country of Origin India
- Category Sheet Gaskets
Dimensions
Size | 1-1/4", 1-1/2" |
Details
Material | Nitrile |
Thickness | 1/16" |
Type | Gasket |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Latch 050492 (050492)
- CODEL DOORS 30" x 80" Primed 5-Panel Rockport Molded Hollow Core Bifold Door and Hardware (2668MHCROCBF)
- FALCON Lever Lockset, Mechanical, Entrance, Grd. 1 (T501BD D 626)
- NATIONAL GUARD Door Sweep, Drip Cap, Gray (101VDKB-36)
- L.H. DOTTIE L.H. Dottie 3/4'' Conduit Body Nitrile Gasket, 50PK (GN75)
- L.H. DOTTIE L.H. Dottie Wall Plate Insulation Gasket (100 Pack) (WPI100)
- L.H. DOTTIE L.H. Dottie Wall Plate Insulation Gasket (25 Pack) (WPI25)
- GARLOCK Gasket, Size 2 In, Tri-Clamp, Tuf-Steel(R) (40MPG-TS-200)
- USA INDUSTRIALS Clean Room FDA Viton Sanitary Gasket for 4" Tube (ZCLN-SG-V-4)
- GARLOCK Gasket, Aramid Fiber, 1/8 In T, 15 x 15 In (3000)
- USA INDUSTRIALS Clean Room FDA Buna-N Sanitary Gasket for 4" Tube (ZCLN-SG-H-4)
- L.H. Dottie Sheet Gaskets