Shop All Conduit Bodies & Covers
L.H. Dottie
L.H. Dottie 1-1/4'' - 1-1/2'' Conduit Body Aluminum Cover, 10PK
Mfr # BC125150
Zoro # G807165923
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Material Aluminum
- Includes Zinc Plated Captive Screws
- For Use With Aluminum Conduit Body
- Conduit Size 1-1/4", 1-1/2"
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # BC125150
- Zoro # G807165923
- UPC # 781002403159
- Country of Origin India
- Category Conduit Bodies & Covers
Dimensions
Conduit Size | 1-1/4", 1-1/2" |
Size | 1-1/4 & 1-1/2" |
Details
Item | Cover |
Conduit Outlet Body Material | Aluminum |
Includes | Zinc Plated Captive Screws |
For Use With | Aluminum Conduit Body |
Standards | UL Listed |
WT/STD | 1.67# |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Module, Cat5e, Utp, 8p8w, Tgstyle, Ei (CJ5E88TGEI)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 24-28VAC/VDC, Red, LED (9001KM35LR)
- POLARIS Insulated Multitap Connector, 2 Ports, 14 AWG to 4 AWG Range, L Shape, Aluminum, Plastisol, Black (IT-4B)
- SIEMENS DefPurpContactor, 110/110-120V AC, 3P, 75A (42FE35AF)
- L.H. DOTTIE L.H. Dottie 1/2'' TB Threaded Conduit Body w/ Cover & Gasket, 10PK (TB50CG)
- L.H. DOTTIE L.H. Dottie 3'' C Threaded Conduit Body w/ Cover & Gasket (C300CG)
- L.H. DOTTIE L.H. Dottie 1'' LL Threaded Conduit Body w/ Cover & Gasket, 5PK (LL100CG)
- L.H. DOTTIE L.H. Dottie 1/2'' T Threaded Conduit Body w/ Cover & Gasket, 10PK (T50CG)
- L.H. DOTTIE L.H. Dottie 4'' LR Threaded Conduit Body w/ Cover & Gasket (LR400CG)
- L.H. DOTTIE L.H. Dottie 1/2'' X Threaded Conduit Body w/ Cover & Gasket, 10PK (X50CG)
- ABB Cover Pvc Blank (5133362B)
- L.H. Dottie Conduit Bodies & Covers