Shop All Conduit Bodies & Covers
L.H. Dottie
L.H. Dottie 1-1/2'' X Threaded Conduit Body w/ Cover & Gasket, 2PK
Mfr # X150CG
Zoro # G507166701
product price: $132.59
/pk 2, $66.30/ea
Free Shipping & Returns
$132.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type X
- Conduit Outlet Body Material Die Cast Aluminum
- Material Copper Free Aluminum
- Includes Cover & Gasket
- For Use With Rigid Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # X150CG
- Zoro # G507166701
- UPC # 781002815365
- Country of Origin China
- Category Conduit Bodies & Covers
Dimensions
Conduit Size | 1-1/2" |
Size | 1-1/2 in. |
Details
Item | Conduit Body with Cover & Gasket |
Conduit Outlet Body Type | X |
Conduit Outlet Body Material | Die Cast Aluminum |
Material | Copper Free Aluminum |
Includes | Cover & Gasket |
For Use With | Rigid Conduit |
Color | Gray |
Style/Type | X |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUROMAX 100 ft. 10 Gauge Triple Tap 100% Copper SJTW Heavy Duty Lit Extension Power Cord (XPC10100C)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 400A, 250V AC, Non-Indicating (FRN-R-400)
- ANCOR 12-10 Heatshrink Butt Connectors - 3-Pack (309203)
- SQUARE D Load Center Surge Arrester Mtg Kit (QOSAMK)
- L.H. DOTTIE L.H. Dottie 1'' LB Threaded Conduit Body w/ Cover & Gasket, 5PK (LB100CG)
- L.H. DOTTIE L.H. Dottie 4'' LB Threaded Conduit Body w/ Cover & Gasket (LB400CG)
- L.H. DOTTIE L.H. Dottie 3/4'' LR Threaded Conduit Body w/ Cover & Gasket, 10PK (LR75CG)
- L.H. DOTTIE L.H. Dottie 3/4'' TB Threaded Conduit Body w/ Cover & Gasket, 10PK (TB75CG)
- L.H. DOTTIE L.H. Dottie 2'' LB Threaded Conduit Body w/ Cover & Gasket (LB200CG)
- L.H. DOTTIE L.H. Dottie 2'' Conduit Body Aluminum Cover, 5PK (BC200)
- CANTEX Conduit Outlet Body, PVC, T (5133563)
- L.H. Dottie Conduit Bodies & Covers