Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 1-1/2'' x 3/4'' Reducing Washer, 50PK
Mfr # RW52
Zoro # G207168272
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Carbon Steel
- Conduit Size 1-1/2" x 3/4"
- Finish Pre-Galvanized
- Standards UL Listed
- Outside Dia. 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # RW52
- Zoro # G207168272
- UPC # 781002301240
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/2" x 3/4" |
Outside Dia. | 1-1/2" |
Inside Dia. | 3/4" |
Details
Conduit Fitting Material | Carbon Steel |
Finish | Pre-Galvanized |
Standards | UL Listed |
Application | Sheet Metal Box, Enclosures, or Cabinets |
Material | Steel |
Type | Reducing Washer |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGILUX 4 way DC Power Splitter Cable Barrel Plug 5.5mm x 2.1mm 1 Female to 4 Male White, PK 2 (ACS004-01)
- TEMPO COMMUNICATIONS Cleaver (915CL)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- COLEMAN CABLE Southwire Patriotic Indoor or Outdoor 25 ft. L Blue/Red/White Extension Cord 12/3 SJTW (2547SWUSA1)
- L.H. DOTTIE L.H. Dottie 4'' x 2-1/2'' Reducing Washer, 10PK (RW107)
- L.H. DOTTIE L.H. Dottie 1'' Rigid Conduit Plastic Bushing, 50PK (PB100)
- L.H. DOTTIE L.H. Dottie 3/4'' 90 Degree Insulated Steel Liquid Tight Connector, 10PK (SL9075I)
- L.H. DOTTIE L.H. Dottie 3-1/2'' Entrance Cap (Clamp On) (EC350)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Insulated No Thread Connector, 10PK (NT125I)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Straight PVC Liquid Tight Connector, 2PK (NLT150)
- SOUTHWIRE Red Thermo Plastic Anti Short Insulating Bushing, 1-1/2 (ASB-7)
- L.H. Dottie Conduit Fittings