Shop All Reducing Bushings
L.H. Dottie
L.H. Dottie 1-1/2'' x 3/4'' Reducing Bushing, 25PK
Mfr # R359
Zoro # G107168204
product price: $193.23
/pk 25, $7.73/ea
Free Shipping & Returns
$193.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/4"
- Outside Dia. 1-1/2"
- For Use With Rigid/IMC Conduit
- Material Zinc Alloy
- Agency Compliance UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # R359
- Zoro # G107168204
- UPC # 781002305408
- Country of Origin India
- Category Reducing Bushings
Dimensions
Inside Dia. | 3/4" |
Outside Dia. | 1-1/2" |
Details
Item - Reducing Bushings | Reducing Bushing |
For Use With | Rigid/IMC Conduit |
Material | Zinc Alloy |
Agency Compliance | UL Listed |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES $PLUG Male 1/4" M-Style (MI727)
- MARADYNE FLUID POWER GROUP Filter Head, 50 Series, 3/4" NPT, No Indctr (50182)
- REELCRAFT 50 ft. 16/3 Extension Cord Reel 13.0 A Amps 1 Outlets 120V AC Voltage (L 4050 163 3SB)
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-2-XBE)
- L.H. DOTTIE L.H. Dottie 4'' x 3-1/2'' Reducing Bushing (R376)
- L.H. DOTTIE L.H. Dottie 1/2'' x 3/8'' Reducing Bushing, 100PK (R351)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 1'' Reducing Bushing, 25PK (R360)
- L.H. DOTTIE L.H. Dottie 3'' x 2'' Reducing Bushing (R368)
- L.H. DOTTIE L.H. Dottie 2'' x 1-1/4'' Reducing Bushing, 10PK (R365)
- L.H. DOTTIE L.H. Dottie 1'' x 3/4'' Reducing Bushing, 50PK (R354)
- GEDNEY REDUCING BUSHING 3-1/2-4IN OTHER BUSHING (RB-357)
- L.H. Dottie Bushings