Shop All Pipe Hanger Strap
L.H. Dottie
L.H. Dottie 1-1/2'' x 24'' 16 Gauge Plate Strap, 50PK
Mfr # PS1624
Zoro # G907166431
product price: $97.33
/pk 50, $1.95/ea
Free Shipping & Returns
$97.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plate Strap
- Width 1-1/2"
- Material Carbon Steel
- Gauge 16 ga
- Length (In.) 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # PS1624
- Zoro # G907166431
- UPC # 781002600244
- Country of Origin India
- Category Pipe Hanger Strap
Dimensions
Width | 1-1/2" |
Length (In.) | 24" |
Details
Type | Plate Strap |
Material | Carbon Steel |
Gauge | 16 ga |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" Clamp T304 SS Ferrule (EG14AM73.0)
- ZORO SELECT Poly Tubing, Straight, OD 4mm, 50 Ft (2MP-04M-50-01)
- RIDGID Carrying Case for Mfr. Model. No. 34403 (34678)
- DIXON Gruvlok Grooved Fitting Gasket, 2-1/2 in Nominal, EPDM, Domestic (G250E)
- ZORO SELECT Duct Strapping, Galvanized Steel, 24 GA, 1 in W x (DSS-241)
- DUCTMATE Round Hanger Strap, Galvanized Steel, 20 GA, 1 in W x 25 1/2 in H (GRRDH24GA20)
- NORDFAB Pipe Hanger, 4 in Duct Dia, Galvanized Steel, 14 GA, 4 in W x 6" L x (8010004255)
- JONES STEPHENS Plastic Hanger Tape, 3/4"x100ft, Bagged (H21100)
- NORDFAB Pipe Hanger, 6 in Duct Dia, Galvanized Steel, 14 GA, 6 in W x 8" L x (8010004259)
- DUCTMATE Duct Hanger, Galvanized Steel, 20 GA, 1" W x 10-1/2" H (GRRDH09GA20)
- WARWICK HANGER PIPE STRAP 1-1/4 GVL 5PK (130-12)
- L.H. Dottie Plumbing Accessories