Shop All Strut Channel Accessories
L.H. Dottie
L.H. Dottie 1-1/2'' x 2-3/4'' 16 Gauge Safety Plate, 100PK
Mfr # 411
Zoro # G107167986
product price: $31.41
/pk 100, $0.31/ea
$31.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Plain
- Material Carbon Steel
- Thickness 16 ga
- Width 1-1/2"
- Length 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # 411
- Zoro # G107167986
- UPC # 781002141006
- Country of Origin India
- Category Strut Channel Accessories
Dimensions
Width | 1-1/2" |
Length | 2-3/4" |
Details
Finish | Plain |
Material | Carbon Steel |
Thickness | 16 ga |
Type | Safety Plate |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Mini LAN Cable Tester (MT-7058)
- TRIPP LITE Rack Enclosure, 48U, 4-Post Open Frame (SR48UBEXPND)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Red (SHC1021)
- ANCOR Green w/Yellow Stripe 10 AWG Tinned Copper Wire - 25' (109302)
- L.H. DOTTIE L.H. Dottie 4 Hole Flat Plate Fitting, 25PK (SFP4)
- L.H. DOTTIE L.H. Dottie 1-3/4'' x 5'' 16 Gauge Safety Plate, 100PK (2516)
- L.H. DOTTIE L.H. Dottie U-Bolt Beam Clamp for 1-5/8'' Strut, 25PK (SUB158)
- L.H. DOTTIE L.H. Dottie 3/8''-16 Channel Nut Without Spring, 100PK (SCN38)
- L.H. DOTTIE L.H. Dottie 4 Hole Flat T Plate Fitting, 25PK (SFPT4)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 12'' 12 Gauge Plate Strap, 50PK (PS1212)
- SUPERSTRUT Single Post Base, Gold Finish (AP232)
- L.H. Dottie Strut Channel Accessories