Shop All Strut Channel Accessories
L.H. Dottie
L.H. Dottie 1-1/2'' x 18'' 16 Gauge Plate Strap, 50PK
Mfr # PS1618
Zoro # G907167889
product price: $78.19
/pk 50, $1.56/ea
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Plain
- Material Carbon Steel
- Thickness 16 ga
- Type Plate Strap
- Length 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # PS1618
- Zoro # G907167889
- UPC # 781002600220
- Country of Origin India
- Category Strut Channel Accessories
Dimensions
Length | 18" |
Width | 1-1/2" |
Details
Finish | Plain |
Material | Carbon Steel |
Thickness | 16 ga |
Type | Plate Strap |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Lug Kit, Low V Dist, HM/EP/EE Series (DASKP400)
- LEVITON Occupancy Sensor Power Pack, Gray (OPP20-D2)
- SQUARE D Manual Motor Switch, IEC, 25 to 40A, 600V (2510KS2)
- DAYTON Control Transformer, 150 VA, 80 °C, 120V AC, 208/277V AC (31EH29)
- L.H. DOTTIE L.H. Dottie 3/8''-16 Channel Nut Without Spring, 100PK (SCN38)
- L.H. DOTTIE L.H. Dottie 1/2''-13 Channel Nut w/ Standard Spring, 100PK (SSN50)
- L.H. DOTTIE L.H. Dottie 3'' x 5'' 16 Gauge Safety Plate, 100PK (3516)
- L.H. DOTTIE L.H. Dottie 1/2''-13 Channel Nut Without Spring, 100PK (SCN50)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 9'' 16 Gauge Plate Strap, 50PK (PS169)
- L.H. DOTTIE L.H. Dottie 3/8''-16 Channel Nut w/ Standard Spring, 100PK (SSN38)
- FLEX-STRUT Wing Connection, 8-Hole, 2-Way (FS-5519 E/G)
- L.H. Dottie Strut Channel Accessories