Shop All Reducing Bushings
L.H. Dottie
L.H. Dottie 1-1/2'' x 1'' Reducing Bushing, 25PK
Mfr # R360
Zoro # G907168435
Free Shipping & Returns
$193.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1"
- Outside Dia. 1-1/2"
- For Use With Rigid/IMC Conduit
- Material Zinc Alloy
- Agency Compliance UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # R360
- Zoro # G907168435
- UPC # 781002305453
- Country of Origin India
- Category Reducing Bushings
Dimensions
Inside Dia. | 1" |
Outside Dia. | 1-1/2" |
Details
Item - Reducing Bushings | Reducing Bushing |
For Use With | Rigid/IMC Conduit |
Material | Zinc Alloy |
Agency Compliance | UL Listed |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Husqvarna LTH1538 (96043003801) (Deck 38") Riding Lawn Mower Replacement Belt, A94LG (A94LG)
- THOMAS Service kit, For 5Z347 (SK2107N)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 3/4 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (056C17D2054)
- GATES PowerGrip Timing Belts, 322L100 (322L100)
- L.H. DOTTIE L.H. Dottie 2'' x 1'' Reducing Bushing, 10PK (R364)
- L.H. DOTTIE L.H. Dottie 1/2'' x 3/8'' Reducing Bushing, 100PK (R351)
- L.H. DOTTIE L.H. Dottie 2'' x 1-1/4'' Reducing Bushing, 10PK (R365)
- L.H. DOTTIE L.H. Dottie 2'' x 3/4'' Reducing Bushing, 10PK (R363)
- L.H. DOTTIE L.H. Dottie 3'' x 2-1/2'' Reducing Bushing (R369)
- L.H. DOTTIE L.H. Dottie 3'' x 2'' Reducing Bushing (R368)
- MIDWEST FASTENER 1/4" ID x 5/8" Heavy Machine Bushings 4PK (931102)
- L.H. Dottie Bushings