Shop All Reducing Bushings
L.H. Dottie
L.H. Dottie 1-1/2'' x 1-1/4'' Reducing Bushing, 25PK
Mfr # R361
Zoro # G707168499
product price: $193.23
/pk 25, $7.73/ea
Free Shipping & Returns
$193.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1-1/4"
- Outside Dia. 1-1/2"
- Material Zinc Alloy
- For Use With Rigid/IMC Conduit
- Agency Compliance UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # R361
- Zoro # G707168499
- UPC # 781002305507
- Country of Origin India
- Category Reducing Bushings
Dimensions
Inside Dia. | 1-1/4" |
Outside Dia. | 1-1/2" |
Details
Item - Reducing Bushings | Reducing Bushing |
Material | Zinc Alloy |
For Use With | Rigid/IMC Conduit |
Agency Compliance | UL Listed |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/4" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-03-41)
- CONTINENTAL 1" ID x 50 ft EPDM Coupled Food Hose WT (32W236)
- RULAND Coupling, 4 Beam Set Screw, 1/2in.x 3/8in. (PSR20-8-6-SS)
- POWERFLITE AX39 Cogged V-Belt, 41" Outside Length, 1/2" Top Width, 1 Ribs (AX39-2)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 1'' Reducing Bushing, 25PK (R360)
- L.H. DOTTIE L.H. Dottie 2'' x 3/4'' Reducing Bushing, 10PK (R363)
- L.H. DOTTIE L.H. Dottie 1'' x 1/2'' Reducing Bushing, 50PK (R353)
- L.H. DOTTIE L.H. Dottie 2'' x 1-1/4'' Reducing Bushing, 10PK (R365)
- L.H. DOTTIE L.H. Dottie 4'' x 2'' Reducing Bushing (R373)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 3/4'' Reducing Bushing, 25PK (R359)
- MIDWEST FASTENER 3/8" ID x 3/4" x 2-1/2" Heavy Machine Bushings 2PK (931133)
- L.H. Dottie Reducing Bushings