Shop All Conduit Clamps & Hangers
L.H. Dottie
L.H. Dottie 1-1/2'' Universal Strut Clamp, 50PK
Mfr # SC150U
Zoro # G907168763
product price: $125.78
/pk 50, $2.52/ea
Free Shipping & Returns
$125.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Nominal Conduit/Pipe 1-1/2"
- For Use With Rigid/EMT Conduit
- Finish Electrogalvanized
- Bolt Size (In.) 5/16"-18 x 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # SC150U
- Zoro # G907168763
- UPC # 781002817116
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Bolt Size (In.) | 5/16"-18 x 1-1/4" |
Size | 1-1/2 in. |
Details
Material | Carbon Steel |
Nominal Conduit/Pipe | 1-1/2" |
For Use With | Rigid/EMT Conduit |
Finish | Electrogalvanized |
Type | Strut Clamp |
Thickness | 14 ga |
Conduit Type | Universal |
Load Rating | 600 lbs |
Style/Type | Universal Strut Clamps |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO 25 ft. Extension Cord Reel 10 Amps 0 Outlets 125VAC Voltage (436H02)
- CITEL 4-Pair Surface Mount Signal Line Protector, Indoor, 12V, Screw Terminals (B480-12D3)
- EATON Push Button, 22.5 mm, 1NC, Red (M22-DL-R-K01-R)
- SUPERIOR ELECTRIC Programmable Digital Timer Switch 110V AC 16A Auto Factory School Bell Control Instrument 40 Groups (SW40T)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Two Hole Pipe Strap, 100PK (HW404)
- L.H. DOTTIE L.H. Dottie 3/4'' Medium Weight One Hole EMT Strap, 100PK (MTW75)
- L.H. DOTTIE L.H. Dottie 1/4''-20 x 1'' (Pipe Size) U-Bolt w/ Strap & Hex Nuts, 25PK (U100)
- L.H. DOTTIE L.H. Dottie 1-1/4'' EMT Strut Clamp, 50PK (SC125E)
- L.H. DOTTIE L.H. Dottie 3'' One Hole EMT/Pipe Strap, 25PK (TW300)
- L.H. DOTTIE L.H. Dottie 1'' Universal Strut Clamp, 50PK (SC100U)
- MKT FASTENING Conduit Strap, 1" Pin, 3/4", PK50 (DCC75100)
- L.H. Dottie Conduit Clamps & Hangers