Shop All Conduit Clamps & Hangers
L.H. Dottie
L.H. Dottie 1-1/2'' Universal Offset Strut Strap, 25PK
Mfr # OSS150
Zoro # G907168404
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Rigid Conduit/IMC/EMT
- Finish Galvanized
- Type Offset Strut Strap
- Conduit Type Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # OSS150
- Zoro # G907168404
- UPC # 781002855941
- Country of Origin Korea, Republic of
- Category Conduit Clamps & Hangers
Dimensions
Size | 1-1/2 in |
Details
Material | Carbon Steel |
For Use With | Rigid Conduit/IMC/EMT |
Finish | Galvanized |
Type | Offset Strut Strap |
Conduit Type | Universal |
Standards | UL Listed |
Standard Quantity | 25 |
Industry Standard | Underwriters Laboratories ((UL) |
Master Quantity | 200 |
Integrated Gasification Combined Cycle (IGCC) | 3064 |
Style/Type | Universal Offset Strut Staps |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V AC, 18 A (LC1D188B7)
- MONOPRICE Datacom Jack, Cat6, Tooless, White (1044)
- HUBBELL Electrical Switch With Cover, Switch Box, 1 Gang, Aluminum (5121-5)
- LEVITON LckCon, Strt;30 A;Blk; White, Nyl, L15-30R (2723)
- L.H. DOTTIE L.H. Dottie 1'' EMT Strut Clamp, 100PK (SC100E)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Stainless Steel EMT Conduit Hanger w/ Hex Nut & Bolt, 2PK (PH110BSS)
- L.H. DOTTIE L.H. Dottie 1/2'' One Hole Pipe Strap, 100PK (HW50)
- L.H. DOTTIE L.H. Dottie 3/8''-16 x 2-1/2'' (Pipe Size) U-Bolt w/ Strap & Hex Nuts, 10PK (U250)
- L.H. DOTTIE L.H. Dottie 2'' Conduit Hanger w/ Hex Nut & Bolt, 50PK (PH200B)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Rigid Strut Clamp, 50PK (SC125R)
- HALEX 1 In. Electroplated Malleable Iron Beam Clamp (35600)
- L.H. Dottie Conduit Clamps & Hangers