Shop All Conduit Clamps & Hangers
L.H. Dottie
L.H. Dottie 1-1/2'' Two Hole EMT Strap, 100PK
Mfr # TW305
Zoro # G907169050
product price: $78.03
/pk 100, $0.78/ea
Free Shipping & Returns
$78.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With EMT
- Finish Zinc Plated
- Width 7/8"
- Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # TW305
- Zoro # G907169050
- UPC # 781002273202
- Country of Origin India
- Category Conduit Clamps & Hangers
Dimensions
Width | 7/8" |
Length | 4" |
Size | 1-1/2 in. |
Details
Material | Carbon Steel |
For Use With | EMT |
Finish | Zinc Plated |
Type | Two Hole Strap |
Load Rating | 80 lbs |
Conduit Type | EMT |
Standards | UL Listed |
Thickness | 20 ga |
Style/Type | Electrical Metallic Tubing (EMT) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Pipe Ground Clamp, 4AWG, W 10In (GAR3907)
- OMRON Socket, 14 Pin, DIN Rail, 24V, 6A (P7SA-14F-ND DC24)
- SCHNEIDER ELECTRIC Base station, Harmony pocket remote, 5 relays output, pre-wired, 1.5m cable, 12...24V DC (ZARB05WSP)
- HONEYWELL Safety Interlock Switch 2NC/1NO Magnetically Actuated (FF5-21-DC-10)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Stainless Steel EMT Conduit Hanger w/ Hex Nut & Bolt, 2PK (PH110BSS)
- L.H. DOTTIE L.H. Dottie 3/4'' Medium Weight One Hole EMT Strap, 100PK (MTW75)
- L.H. DOTTIE L.H. Dottie 1-1/2'' EMT Strut Clamp, 50PK (SC150E)
- L.H. DOTTIE L.H. Dottie 4'' One Hole EMT/Pipe Strap, 10PK (TW400)
- L.H. DOTTIE L.H. Dottie 1-1/2'' One Hole EMT Strap, 50PK (TW150)
- L.H. DOTTIE L.H. Dottie 3/8''-16 x 3'' (Pipe Size) U-Bolt w/ Strap & Hex Nuts, 10PK (U300)
- NVENT CADDY Bridle Ring, Steel, Electrogalvanized (4BRT20WS)
- L.H. Dottie Conduit Clamps & Hangers