Shop All Conduit Bodies & Covers
L.H. Dottie
L.H. Dottie 1-1/2'' TB Threaded Conduit Body w/ Cover & Gasket, 2PK
Mfr # TB150CG
Zoro # G007167048
product price: $124.22
/pk 2, $62.11/ea
Free Shipping & Returns
$124.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type TB
- Conduit Outlet Body Material Die Cast Aluminum
- Material Copper Free Aluminum
- Includes Cover & Gasket
- For Use With Rigid Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # TB150CG
- Zoro # G007167048
- UPC # 781002815303
- Country of Origin India
- Category Conduit Bodies & Covers
Dimensions
Conduit Size | 1-1/2" |
Size | 1-1/2 in. |
Details
Item | Conduit Body with Cover & Gasket |
Conduit Outlet Body Type | TB |
Conduit Outlet Body Material | Die Cast Aluminum |
Material | Copper Free Aluminum |
Includes | Cover & Gasket |
For Use With | Rigid Conduit |
Color | Gray |
Style/Type | TB |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT ED D-2 Low Profile Rubber Duct Cord Cover- 10ft - Gray (D-2-LP-10-GY)
- WIREMOLD Electrical Box, 18 cu in, Floor Box, Aluminum (861QTCBK)
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 18 AWG, 500 ft, Red, PVC Insulation (76502.18.03)
- CANTEX Conduit Outlet Body, PVC, C (5133106)
- L.H. DOTTIE L.H. Dottie 2'' T Threaded Conduit Body w/ Cover & Gasket (T200CG)
- L.H. DOTTIE L.H. Dottie 3/4'' T Threaded Conduit Body w/ Cover & Gasket, 10PK (T75CG)
- L.H. DOTTIE L.H. Dottie 1-1/2'' LL Threaded Conduit Body w/ Cover & Gasket, 2PK (LL150CG)
- L.H. DOTTIE L.H. Dottie 1-1/2'' LR Threaded Conduit Body w/ Cover & Gasket, 2PK (LR150CG)
- L.H. DOTTIE L.H. Dottie 2'' LB Threaded Conduit Body w/ Cover & Gasket (LB200CG)
- L.H. DOTTIE L.H. Dottie 2'' X Threaded Conduit Body w/ Cover & Gasket (X200CG)
- KILLARK Conduit Outlet Body, 1-1/4 In. (OC-4)
- L.H. Dottie Conduit Bodies & Covers