Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 1-1/2'' Straight PVC Liquid Tight Connector, 2PK
Mfr # NLT150
Zoro # G007167024
product price: $38.92
/pk 2, $19.46/ea
$38.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Nylon PA66
- Conduit Size 1-1/2"
- Color Gray
- Connection Threaded
- Includes Locknut & Sealing Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # NLT150
- Zoro # G007167024
- UPC # 781002360094
- Country of Origin China
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/2" |
Trade Size | 1-1/2 in |
Details
Conduit Fitting Material | Nylon PA66 |
Color | Gray |
Connection | Threaded |
Includes | Locknut & Sealing Ring |
Connector Type | Straight |
Standards | UL Listed |
Application | Connects Non Metallic Liquid Tight Conduit & Flexible Non-Metallic Tubing to Enclosures |
Type | Liquid Tight Connector |
For Use With | Non Metallic Liquid Tight Conduit & Flexible Non-Metallic Tubing |
Material | Polyvinyl Chloride |
Style - Connector | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE NETWORKS Mod.Adapter, 4Wire, 6 in H, 14 in L, 11in W (10113000)
- SQUARE D NEMA Control Relay, 3NO, 120VAC, 10A (8501XO30V02)
- KMC Cable Clamp, 3/16" dia., 1/2" W, PK50 (COL0309Z1)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 20A, 480V (HBL520P7W)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 1-1/4'' Reducing Washer, 50PK (RW54)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Rigid Conduit Sealing Locknut, 50PK (LNS125)
- L.H. DOTTIE L.H. Dottie 2'' x 1-1/2'' Reducing Washer, 25PK (RW65)
- L.H. DOTTIE L.H. Dottie 1/2'' 45 Degree Steel Liquid Tight Connector, 10PK (SL4550)
- L.H. DOTTIE L.H. Dottie 3-1/2'' Straight Insulated Steel Liquid Tight Connector (SL350I)
- L.H. DOTTIE L.H. Dottie 1/2'' 90 Degree Insulated Die Cast Liquid Tight Connector, 10PK (LT9050I)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1/2" Trade (240-SW)
- L.H. Dottie Conduit Fittings