Shop All S Hooks
L.H. Dottie
L.H. Dottie 1-1/2'' S Hook, 100PK
Mfr # S2
Zoro # G807168429
product price: $33.95
/pk 100, $0.34/ea
$33.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Opening Size 1/4''
- Overall Length 1-1/2''
- Working Load Limit 100 lbs
- Finish Zinc Plated
- Hook Material Low Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # S2
- Zoro # G807168429
- UPC # 781002308102
- Country of Origin Taiwan, Province of China
- Category S Hooks
Dimensions
Opening Size | 1/4'' |
Overall Length | 1-1/2'' |
Hook Dia. | 7/16'' |
Details
Hook Item | S-Hooks |
Working Load Limit | 100 lbs |
Finish | Zinc Plated |
Hook Material | Low Carbon Steel |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AK Hook, Magnetic Back, Plastic (50034)
- KOHLER O-Ring, 38676 (38676)
- EKENA MILLWORK Wagon Wheel Architectural Grade PVC Running Trim, 6"H x 5/8"P x 48"L (RUNP06X0625X48WAG)
- COMPX NATIONAL Pin Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 7/64 in (C8713)
- L.H. DOTTIE L.H. Dottie 2'' S Hook, 50PK (S3)
- MIDWEST FASTENER 1/8" x 3/8" x 1" Zinc Plated Steel Open S Hooks 100PK (50992)
- ZORO SELECT S Hook, 5/32 in. Opening, 1 in., PK50 (U17380.000.0100)
- MIDWEST FASTENER 3/32" x 5/16" x 1" Brass Open S Hooks 15PK (60701)
- BRADY S Hook, Brass, PK100 (23305)
- ZORO SELECT 3/4" Cam-Alloy® S-Hook, Bright (5611205)
- PANACEA Extendr S-Hook White 2Pk (86502)
- L.H. Dottie S Hooks