Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 1-1/2'' Rigid Conduit Locknut, 50PK
Mfr # LN150
Zoro # G907166622
product price: $35.42
/pk 50, $0.71/ea
$35.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Carbon Steel
- Conduit Size 1-1/2"
- Finish Zinc Plated
- Connection Threaded
- Application Fastens or Secures Conduit Into a Box or Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # LN150
- Zoro # G907166622
- UPC # 781002123057
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/2" |
Trade Size | 1-1/2 in |
Outside Dia. | 2-3/8" |
Details
Conduit Fitting Material | Carbon Steel |
Finish | Zinc Plated |
Connection | Threaded |
Application | Fastens or Secures Conduit Into a Box or Panel |
Type | Locknut |
For Use With | Threaded IMC & Rigid Conduit |
Material | Steel |
Thickness | 3/16" |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Green, 10 ft. (9869)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 30mm, 2 wire (XS630B1MAL10)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 40 to 100 psi, Standard Action (9013FHG9J27X)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Brn (NHC1024CR)
- L.H. DOTTIE L.H. Dottie 1/2'' Anti-Short Bushing, 500PK (3)
- L.H. DOTTIE L.H. Dottie 2'' Straight PVC Liquid Tight Connector, 2PK (NLT200)
- L.H. DOTTIE L.H. Dottie 3'' x 2-1/2'' Reducing Washer, 10PK (RW87)
- L.H. DOTTIE L.H. Dottie 1'' Rigid Conduit Sealing Locknut, 100PK (LNS100)
- L.H. DOTTIE L.H. Dottie 2'' Rigid Conduit Sealing Locknut, 50PK (LNS200)
- L.H. DOTTIE L.H. Dottie 4'' Weathertight Hub (WTH400)
- HALEX 90 Degre Elbow Stl 3/4 in.D (64107)
- L.H. Dottie Conduit Fittings