Shop All Fishing Tapes, Sticks, & Lines
L.H. Dottie
L.H. Dottie 1-1/2'' Power Fishing Piston
Mfr # PFP150
Zoro # G907168367
product price: $13.21
/ea
$13.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/2"
- Material Durable Foam
- Features Comptaible With Most Pull Lines, Cleans Loose Debris From Conduit, Reusable, Absorbent Material to Swab Moisture From Conduit
- Application For Use In IMC, EMT, PVC, Rigid and Many Other Conduit Types
- Type Power Fishing Piston
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # PFP150
- Zoro # G907168367
- UPC # 781002320388
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Size | 1-1/2" |
Details
Material | Durable Foam |
Features | Comptaible With Most Pull Lines, Cleans Loose Debris From Conduit, Reusable, Absorbent Material to Swab Moisture From Conduit |
Application | For Use In IMC, EMT, PVC, Rigid and Many Other Conduit Types |
Type | Power Fishing Piston |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Jigsaw Blade, U-Shank, 3-5/8 In. L, PK5 (U101B)
- MILWAUKEE TOOL Impact Driver Kit, 12 V, 100 dB, 2.0 lb (3453-22, 48-11-2425, 48-32-4403)
- HUSQVARNA Wet Coring Bit, 1 1/2 In, 14 In D, 5/8-11 (Banner-1.5)
- TEKTON 12 mm Angle Head Open End Wrench (WAE84012)
- L.H. DOTTIE L.H. Dottie 3/4'' x 300' Nylon Line Package, 5PK (LP75300)
- L.H. DOTTIE L.H. Dottie 2150' Nylon Fishing Line (N85)
- L.H. DOTTIE L.H. Dottie 1'' x 450' Nylon Line Package, 5PK (LP100450)
- L.H. DOTTIE L.H. Dottie 1/2'' x 600' Yellow Polypropylene Pull Rope (1260)
- L.H. DOTTIE L.H. Dottie 3/8'' x 600' Yellow Polypropylene Pull Rope (3860)
- L.H. DOTTIE L.H. Dottie 3/4'' Power Fishing Piston, 5PK (PFP75)
- IDEAL Fish Tape, 1/8 In x 120 ft, Carbon Steel (31-036)
- L.H. Dottie Electrical Tools