Shop All Conduit Entry Kits
L.H. Dottie
L.H. Dottie 1-1/2'' Offset Nipple, 2PK
Mfr # ON150
Zoro # G007168106
product price: $18.69
/pk 2, $9.35/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Raceways
- Depth 3"
- Application Offsets Axis of a Raceway by 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # ON150
- Zoro # G007168106
- UPC # 781002106203
- Country of Origin India
- Category Conduit Entry Kits
Dimensions
Depth | 3" |
Details
Item | Nipple |
For Use With | Raceways |
Application | Offsets Axis of a Raceway by 3/4" |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL BREATHER VENT-PLUG 1/2"" (99019240)
- DAYTON DC Gearmotor, 280.0 in-lb Max. Torque, 42 RPM Nameplate RPM, 90V DC Voltage (M1135238.00)
- NORDYNE 01-0099 50/5/440 Rd Cap (01-0099)
- DDS Shaft Seal, SC, 1.313in ID, Nitrile Rubber (33.3347.626.35SC)
- L.H. DOTTIE L.H. Dottie 2-1/2'' Conduit Nipple, 5PK (CN250)
- L.H. DOTTIE L.H. Dottie 4'' Conduit Nipple, 5PK (CN400)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Offset Nipple, 10PK (ON125)
- L.H. DOTTIE L.H. Dottie 3/4'' Offset Nipple, 20PK (ON75)
- L.H. DOTTIE L.H. Dottie 1'' Offset Nipple, 10PK (ON100)
- L.H. DOTTIE L.H. Dottie 2'' Offset Nipple, 2PK (ON200)
- L.H. Dottie Variable Frequency Drives