Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 1-1/2'' No Thread Connector, 5PK
Mfr # NT150
Zoro # G707168062
product price: $143.53
/pk 5, $28.71/ea
Free Shipping & Returns
$143.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Alloy Steel
- Conduit Size 1-1/2"
- Finish Zinc Plated
- Connection Threadless
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # NT150
- Zoro # G707168062
- UPC # 781002667582
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/2" |
Trade Size | 1-1/2 in |
Details
Conduit Fitting Material | Alloy Steel |
Finish | Zinc Plated |
Connection | Threadless |
Insulated | No |
Includes | Industrial Sealing Washer & Locknut |
Type | No Thread Connector |
For Use With | Rigid/IMC Conduit |
Standards | UL & CSA Listed |
Material | Steel |
Application | Connects Rigid/IMC Conduit to An Enclosure |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wide Slot Duct, Type NE, Halogen-Free, White, 1" x 4" x 1' (6-Pack) (NE1X4WH6)
- JONARD TOOLS RJ45 CAT6 Pass-Through Connectors, PK 100 (RJ45-6100)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Fast-Acting, 6A, 600V AC, Non-Indicating (SC-6)
- STARTECH.COM 2x2in Open Slot Wiring Cable Raceway Duct with Cover (AD2X2)
- L.H. DOTTIE L.H. Dottie 1/2'' Insulated Ground Bushing w/ Lay In Lug, 25PK (GBL50)
- L.H. DOTTIE L.H. Dottie 3'' x 2'' Reducing Washer, 10PK (RW86)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Insulated No Thread Connector, 10PK (NT125I)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Straight PVC Liquid Tight Connector, 2PK (NLT150)
- L.H. DOTTIE L.H. Dottie 1/2'' Rigid Conduit Plastic Bushing, 100PK (PB50)
- L.H. DOTTIE L.H. Dottie 3-1/2'' x 1-1/4'' Reducing Washer, 10PK (RW94)
- HALEX Coupling Emt/Non-Metal 1/2Inch (91530)
- L.H. Dottie Conduit Fittings