Shop All Conduit Bodies & Covers
L.H. Dottie
L.H. Dottie 1-1/2'' LR Threaded Conduit Body w/ Cover & Gasket, 2PK
Mfr # LR150CG
Zoro # G807166043
product price: $122.40
/pk 2, $61.20/ea
Free Shipping & Returns
$122.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type LR
- Conduit Outlet Body Material Die Cast Aluminum
- Material Copper Free Aluminum
- Conduit Outlet Body Capacity 35-1/8 cu. in.
- Includes Cover & Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # LR150CG
- Zoro # G807166043
- UPC # 781002107705
- Country of Origin India
- Category Conduit Bodies & Covers
Dimensions
Conduit Size | 1-1/2" |
Size | 1-1/2 in. |
Details
Item | Conduit Body with Cover & Gasket |
Conduit Outlet Body Type | LR |
Conduit Outlet Body Material | Die Cast Aluminum |
Material | Copper Free Aluminum |
Conduit Outlet Body Capacity | 35-1/8 cu. in. |
Includes | Cover & Gasket |
For Use With | Rigid Conduit |
Color | Gray |
Max. Ambient Temp. | 226 Degrees F |
Standards | UL & CSA Listed |
Style/Type | LR |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 14, 10 PK (63216)
- KABLE KONTROL Kable Kontrol® Rubber Drop Over Cord Cover - 3 Channel - 40" Long - Black (FCC9802)
- HUBBELL PREMISE WIRING Wiring Block, 6-Pair, 6 x 12 Block Size (HPW66B16)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (8502SDO2V02S)
- L.H. DOTTIE L.H. Dottie 2'' LL Threaded Conduit Body w/ Cover & Gasket (LL200CG)
- L.H. DOTTIE L.H. Dottie 1/2'' C Threaded Conduit Body w/ Cover & Gasket, 10PK (C50CG)
- L.H. DOTTIE L.H. Dottie 3/4'' C Threaded Conduit Body w/ Cover & Gasket, 10PK (C75CG)
- L.H. DOTTIE L.H. Dottie 1'' LB Threaded Conduit Body w/ Cover & Gasket, 5PK (LB100CG)
- L.H. DOTTIE L.H. Dottie 2-1/2'' C Threaded Conduit Body w/ Cover & Gasket (C250CG)
- L.H. DOTTIE L.H. Dottie 2-1/2'' LB Threaded Conduit Body w/ Cover & Gasket (LB250CG)
- RACO Conduit Outlet Body, LB Style, 1-1/4" Hub (LB125)
- L.H. Dottie Conduit Bodies & Covers