Shop All Conduit Bodies & Covers
L.H. Dottie
L.H. Dottie 1-1/2'' LL Threaded Conduit Body w/ Cover & Gasket, 2PK
Mfr # LL150CG
Zoro # G007166072
product price: $122.40
/pk 2, $61.20/ea
Free Shipping & Returns
$122.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type LL
- Conduit Outlet Body Material Die Cast Aluminum
- Material Copper Free Aluminum
- Conduit Outlet Body Capacity 35-5/8 cu. in.
- Includes Cover & Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # LL150CG
- Zoro # G007166072
- UPC # 781002107507
- Country of Origin India
- Category Conduit Bodies & Covers
Dimensions
Conduit Size | 1-1/2" |
Size | 1-1/2 in. |
Details
Conduit Outlet Body Type | LL |
Item | Conduit Body with Cover & Gasket |
Conduit Outlet Body Material | Die Cast Aluminum |
Material | Copper Free Aluminum |
Conduit Outlet Body Capacity | 35-5/8 cu. in. |
Includes | Cover & Gasket |
For Use With | Rigid Conduit |
Color | Gray |
Standards | UL & CSA Listed |
Max. Ambient Temp. | 226 Degrees F |
Style/Type | LL |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Offset Nipple, 1-1/2", Die Cast Zinc (1456)
- INTERMATIC Timer, Mechanical, 120V, 15A, Plug In (TN311)
- IFM Proximity Sensor, Inductive, 5mm, NO (IG0328)
- VINYLGUARD Shrink Tubing, 2.0in ID, Orange, 100ft (30-VG-2000O-G3)
- L.H. DOTTIE L.H. Dottie 3/4'' TB Threaded Conduit Body w/ Cover & Gasket, 10PK (TB75CG)
- L.H. DOTTIE L.H. Dottie 3/4'' LB Threaded Conduit Body w/ Cover & Gasket, 10PK (LB75CG)
- L.H. DOTTIE L.H. Dottie 1-1/2'' LR Threaded Conduit Body w/ Cover & Gasket, 2PK (LR150CG)
- L.H. DOTTIE L.H. Dottie 3'' C Threaded Conduit Body w/ Cover & Gasket (C300CG)
- L.H. DOTTIE L.H. Dottie 1/2'' LB Threaded Conduit Body w/ Cover & Gasket, 10PK (LB50CG)
- L.H. DOTTIE L.H. Dottie 1'' LR Threaded Conduit Body w/ Cover & Gasket, 5PK (LR100CG)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, CA (GRJCA50)
- L.H. Dottie Conduit Bodies & Covers