Shop All Conduit Clamps & Hangers
L.H. Dottie
L.H. Dottie 1-1/2'' EMT Strut Clamp, 50PK
Mfr # SC150E
Zoro # G907168916
product price: $125.78
/pk 50, $2.52/ea
Free Shipping & Returns
$125.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With EMT
- Finish Electrogalvanized
- Load Rating 800 lbs
- Includes Keps Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # SC150E
- Zoro # G907168916
- UPC # 781002817178
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Bolt Size (In.) | 5/16"-18 x 1" |
Size | 1-1/2 in. |
Details
Material | Carbon Steel |
For Use With | EMT |
Finish | Electrogalvanized |
Load Rating | 800 lbs |
Includes | Keps Nut |
Conduit Type | EMT |
Thickness | 12 ga |
Type | Strut Clamp |
Style/Type | Electrical Metallic Tubing (EMT) Strut Clamps |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Raised Indicator Light, 22mm, 240V, Amber (22NZ13)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 8A, 250V AC, 200A at 250V AC, 10kA at 125V AC (BP/MDL-8)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001SKR1G)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J25M1)
- L.H. DOTTIE L.H. Dottie 1/2'' Conduit Hanger w/ Hex Nut & Bolt, 100PK (PH50B)
- L.H. DOTTIE L.H. Dottie 3-1/2'' Two Hole Pipe Strap, 10PK (HW409)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Universal Offset Strut Strap, 25PK (OSS150)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Universal Offset Strut Strap, 25PK (OSS125)
- L.H. DOTTIE L.H. Dottie 3'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 2PK (PH300BSS)
- L.H. DOTTIE L.H. Dottie 2'' Conduit Hanger w/ Hex Nut & Bolt, 50PK (PH200B)
- GAMPAK 49903 1.25 in. Rigid 1 Hole Strap (3009180)
- L.H. Dottie Conduit Clamps & Hangers