Shop All Conduit Bodies & Covers
L.H. Dottie
L.H. Dottie 1-1/2'' C Threaded Conduit Body w/ Cover & Gasket, 2PK
Mfr # C150CG
Zoro # G807166159
product price: $122.40
/pk 2, $61.20/ea
Free Shipping & Returns
$122.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type C
- Conduit Outlet Body Material Die Cast Aluminum
- Material Copper Free Aluminum
- Conduit Outlet Body Capacity 33-1/2 cu. in.
- Includes Cover & Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # C150CG
- Zoro # G807166159
- UPC # 781002107101
- Country of Origin India
- Category Conduit Bodies & Covers
Dimensions
Conduit Size | 1-1/2" |
Size | 1-1/2 in. |
Details
Conduit Outlet Body Type | C |
Item | Conduit Body with Cover & Gasket |
Conduit Outlet Body Material | Die Cast Aluminum |
Material | Copper Free Aluminum |
Conduit Outlet Body Capacity | 33-1/2 cu. in. |
Includes | Cover & Gasket |
For Use With | Rigid Conduit |
Max. Ambient Temp. | 226 Degrees F |
Color | Gray |
Standards | UL & CSA Listed |
Style/Type | C |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 4 D (G1X4LG6)
- NVENT HOFFMAN Mild Steel Door Enclosure, 12 in H, 6 in D (CSD12106)
- ALLIED TUBE & CONDUIT Rigid Conduit, 3/4 In., 10 ft. L, Steel (583302)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 100 ft Length, Green, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDGRE)
- L.H. DOTTIE L.H. Dottie 1/2'' C Threaded Conduit Body w/ Cover & Gasket, 10PK (C50CG)
- L.H. DOTTIE L.H. Dottie 2-1/2'' LB Threaded Conduit Body w/ Cover & Gasket (LB250CG)
- L.H. DOTTIE L.H. Dottie 1'' LB Threaded Conduit Body w/ Cover & Gasket, 5PK (LB100CG)
- L.H. DOTTIE L.H. Dottie 2'' C Threaded Conduit Body w/ Cover & Gasket (C200CG)
- L.H. DOTTIE L.H. Dottie 3'' LL Threaded Conduit Body w/ Cover & Gasket (LL300CG)
- L.H. DOTTIE L.H. Dottie 1-1/4'' LB Threaded Conduit Body w/ Cover & Gasket, 2PK (LB125CG)
- APPLETON ELECTRIC Conduit Body Cover, 2 in., Steel, FM7 (APP670IG)
- L.H. Dottie Conduit Bodies & Covers