Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 1-1/2'' 90 Degree PVC Liquid Tight Connector, 2PK
Mfr # NLT90150
Zoro # G507166381
product price: $48.97
/pk 2, $24.49/ea
$48.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Nylon PA66
- Conduit Size 1-1/2"
- Color Gray
- Connection Threaded
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # NLT90150
- Zoro # G507166381
- UPC # 781002360155
- Country of Origin China
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/2" |
Trade Size | 1-1/2 in |
Details
Conduit Fitting Material | Nylon PA66 |
Color | Gray |
Connection | Threaded |
Insulated | Yes |
Includes | Locknut & Sealing Ring |
Application | Connects Non Metallic Liquid Tight Conduit & Flexible Non-Metallic Tubing to Enclosures |
Connector Type | 90 Degrees |
Material | Polyvinyl Chloride |
Standards | UL Listed |
Style - Connector | 90 Degrees |
For Use With | Non Metallic Liquid Tight Conduit & Flexible Non-Metallic Tubing |
Type | Liquid Tight Connector |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1-1/4'' x 1'' Reducing Washer, 50PK (RW43)
- PANDUIT J Hook, Wall Mount, 2 In, PK10 (JP2W-L2)
- BELL Electrical Box Cover, Round, Metallic, Lampholder/Cluster (5193-0)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. WT (87-6007)
- L.H. DOTTIE L.H. Dottie 3/4'' Straight Die Cast Liquid Tight Connector, 10PK (LT75)
- L.H. DOTTIE L.H. Dottie 3/4'' EMT Plastic Bushing, 50PK (EMTB75)
- L.H. DOTTIE L.H. Dottie 1/2'' 90 Degree Insulated Die Cast Liquid Tight Connector, 10PK (LT9050I)
- L.H. DOTTIE L.H. Dottie 3'' Rigid Conduit Sealing Locknut, 25PK (LNS300)
- L.H. DOTTIE L.H. Dottie 2'' Weathertight Hub, 2PK (WTH200)
- L.H. DOTTIE L.H. Dottie 1/2'' EMT Plastic Bushing, 100PK (EMTB50)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Mal Iron, 1-1/4In (PLG-125)
- L.H. Dottie Conduit Fittings