Shop All Screwdriver Bits
L.H. Dottie
L.H. Dottie #0 x 1'' Slotted Insert Bit (Carded)
Mfr # IB0SC
Zoro # G507165513
Sold in multiples of 2 for $11.88
$11.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Application - Tools General Fastening
- Fastening Tool Tip Size #0
- Overall Bit Length 1"
- Standards ISO-9002
- Type Insert Bit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # IB0SC
- Zoro # G507165513
- UPC # 781002818526
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #0 |
Overall Bit Length | 1" |
Shank Size | 1/4" |
Drive Size | #4 |
Size | #0 x 1" |
Details
Application - Tools | General Fastening |
Standards | ISO-9002 |
Type | Insert Bit |
Drive Type | Slotted |
Shank Shape | Hex |
For Use With | MBH |
Number of Pieces | 2 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide (DCMT11T304-PF4 WSM30)
- MAYHEW Scraper, Straight, Ergonomic, 1"W (13080)
- WIHA Precision Slotted Screwdriver 1/8 in Round (26070)
- GEARWRENCH 1/2" Drive 6 Point 19mm Deep Impact Socket (84577N)
- L.H. DOTTIE L.H. Dottie #8, #10, #12, 1/4'' Hex Pin Insert Bit (73TR7)
- L.H. DOTTIE L.H. Dottie #2 x 3'' Phillips Power Bit (Carded) (IB2PXC)
- L.H. DOTTIE L.H. Dottie #14 Spanner Insert Bit (11514)
- L.H. DOTTIE L.H. Dottie #0 x 1'' Phillips Insert Bit (Carded) (IB0PC)
- L.H. DOTTIE L.H. Dottie #10 Spanner Insert Bit (11510)
- L.H. DOTTIE L.H. Dottie #1 x 3'' Slotted Power Bit (Carded) (IB1SXC)
- VEGA INDUSTRIES Impactech Qr Mag Bit Holder x 3" - Carde (P175MH1QD2-C1)
- L.H. Dottie Screwdriver Bits