Shop All Screwdriver Bits
L.H. Dottie
L.H. Dottie #0 x 1'' Phillips Insert Bit (Carded)
Mfr # IB0PC
Zoro # G707165481
product price: $5.94
/ea
Sold in multiples of 2 for $11.88
$11.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Phillips Drive
- Application - Tools General Fastening
- Fastening Tool Tip Size #0
- Overall Bit Length 1"
- Size #0 x 1"
- Drive Size #4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # IB0PC
- Zoro # G707165481
- UPC # 781002818366
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #0 |
Overall Bit Length | 1" |
Size | #0 x 1" |
Drive Size | #4 |
Shank Size | 1/4" |
Details
Application - Tools | General Fastening |
For Use With | MBH |
Standards | ISO-9002 |
Shank Shape | Hex |
Type | Insert Bit |
Drive Type | Phillips |
Number of Pieces | 2 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 15/64" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN15/64)
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #59 (.0410”/1.041MM), 25PK (45-22559)
- CMT Chuck, ER32, HSK-F63, Rght (183.300.01)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF32TX252)
- L.H. DOTTIE L.H. Dottie #14 Spanner Insert Bit (11514)
- L.H. DOTTIE L.H. Dottie #1 x 3'' Slotted Power Bit (Carded) (IB1SXC)
- L.H. DOTTIE L.H. Dottie #3 x 2'' Slotted Power Bit (Carded) (IB3SLC)
- L.H. DOTTIE L.H. Dottie #3 x 6'' Slotted Power Bit (Carded) (IB3S6C)
- L.H. DOTTIE L.H. Dottie #3 x 4'' Phillips Power Bit (Carded) (IB3P4C)
- L.H. DOTTIE L.H. Dottie #10 Spanner Insert Bit (11510)
- WERA Torsion Bit, Metric, 1/4", Hex, 2.5mm, 1", SS (05071072001)
- L.H. Dottie Screwdriver Bits