Shop All Bolt & Screw Extractors
L.H. Dottie
L.H. Dottie #0 - #3 ProExtract-It Bit
Mfr # GB03R
Zoro # G807167958
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screw & Bolt Extractor
- Shank Size 1/4"
- Features Self Centering Tip Eliminates Walking, All-in-One Design
- Material M2 High Speed Steel
- Application Removes Screws with Snapped Heads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # GB03R
- Zoro # G807167958
- UPC # 781002857426
- Country of Origin Taiwan, Province of China
- Category Bolt & Screw Extractors
Dimensions
Shank Size | 1/4" |
Details
Type | Screw & Bolt Extractor |
Features | Self Centering Tip Eliminates Walking, All-in-One Design |
Material | M2 High Speed Steel |
Application | Removes Screws with Snapped Heads |
Finish | Blue Zinc |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING 4" Adjustable Double Square - 34-244-EM (34-244-EM)
- KLEIN TOOLS 5 Piece Metric Fold-Up Hex Key Set, 70572 (70572)
- MOEN Torx Head Wrench 8200 Series (52005)
- K-TOOL INTERNATIONAL Metric Ratcheting Wrench, Reversible, 16mm (KTI-45616)
- L.H. DOTTIE L.H. Dottie 4-Pc ProExtract-It Bit Kit (GBKP)
- EAZYPOWER One Way Screw Remover, No.6 to 14, 6 pcs. (88240)
- WESTWARD Screw Extractor Spiral Flute Size #8 (2RUP6)
- EAZYPOWER Screw Extractor, No. 5 (80941)
- BOSCH Flute High-Carbon S Screw Extractor #6 (BSPE6)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 10- mm (84758)
- RENNSTEIG 5 piece double edged screw extractor kit (RNSE5)
- L.H. Dottie Bolt & Screw Extractors