Shop All Lag Screws
L.H. Dottie
Lag Screw, 5/16 in, 3-1/2 in, 18-8 Stainless Steel, Hex Hex Drive, 100 PK
Mfr # LAGS516312
Zoro # G607166878
product price: $322.34
/pk 100, $3.22/ea
Free Shipping & Returns
$322.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Screw Size 5/16 in
- Fastener Length 3-1/2 in
- Material 18-8 Stainless Steel
- Head Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # LAGS516312
- Zoro # G607166878
- UPC # 781002825531
- Country of Origin China
- Category Lag Screws
Dimensions
Screw Size | 5/16 in |
Fastener Length | 3-1/2 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material | 18-8 Stainless Steel |
Item | Lag Screw |
Head Style | Hex |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lock Nut, 9/16"-12, Steel, Grade 8, Yellow Zinc, 0.35 in Ht, 150 PK (56NR8)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 In x2 1/4 In L (WWG-CLPS-103)
- ZORO SELECT 1"-8 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 5 pk. (U12005.100.0001)
- ROTOR CLIP External Self-Locking Push-On Retaining Ring, Steel Black Phosphate Finish, 2 in Shaft Dia (LC-200)
- L.H. DOTTIE Lag Screw, 5/16 in, 3-1/2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (LAG516312)
- L.H. DOTTIE Lag Screw, 3/8 in, 4 in, Steel, Zinc Plated Hex Hex Drive, 50 PK (LAG384)
- L.H. DOTTIE Lag Screw, 3/8 in, 2-1/2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (LAG38212)
- L.H. DOTTIE Lag Screw, 1/2 in, 2-1/2 in, Steel, Zinc Plated Hex Hex Drive, 50 PK (LAG12212)
- L.H. DOTTIE Lag Screw, 3/8 in, 3 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (LAG383)
- L.H. DOTTIE Lag Screw, 1/4 in, 2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (LAG142)
- ZORO SELECT Lag Screw, 1/2 in, 14 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 5 PK (U08450.050.1400)
- L.H. Dottie Lag Screws