Shop All Lag Screws
L.H. Dottie
Lag Screw, 3/8 in, 4 in, Steel, Zinc Plated Hex Hex Drive, 50 PK
Mfr # LAG384
Zoro # G807165466
product price: $47.61
/pk 50, $0.95/ea
$47.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Head Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # LAG384
- Zoro # G807165466
- UPC # 781002586104
- Country of Origin China
- Category Lag Screws
Dimensions
Screw Size | 3/8 in |
Fastener Length | 4 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material | Steel |
Finish | Zinc Plated |
Item | Lag Screw |
Head Style | Hex |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Routing Eye Bolt Without Shoulder, 3/8"-16, 4 in Shank, 21/32 in ID, 316 Stainless Steel, Plain (5LAE5)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 50 PK (M51060.060.0035)
- ZORO SELECT Double-End Threaded Stud, 3/8"-24 Thread to 3/8"-16 Thread, 2 in, Steel, Plain, 12 PK (5MTU2)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M07000.080.0020)
- L.H. DOTTIE Lag Screw, 3/8 in, 2-1/2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (LAG38212)
- L.H. DOTTIE Lag Screw, 1/2 in, 2-1/2 in, Steel, Zinc Plated Hex Hex Drive, 50 PK (LAG12212)
- L.H. DOTTIE Lag Screw, 1/4 in, 2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (LAG142)
- L.H. DOTTIE Lag Screw, 3/8 in, 2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (LAG382)
- L.H. DOTTIE Lag Screw, 3/8 in, 3 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (LAG383)
- L.H. DOTTIE Lag Screw, 1/4 in, 1-1/2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (LAG14112)
- TOOLPRO 14 in x 2 in SelfTapping Eye Lag Screws 100Pack, 100PK (TP05025)
- L.H. Dottie Lag Screws