Shop All Lag Screws
L.H. Dottie
Lag Screw, 3/8 in, 2-1/2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK
Mfr # LAG38212
Zoro # G707167010
product price: $63.46
/pk 100, $0.63/ea
$63.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Head Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # LAG38212
- Zoro # G707167010
- UPC # 781002586043
- Country of Origin China
- Category Lag Screws
Dimensions
Screw Size | 3/8 in |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material | Steel |
Finish | Zinc Plated |
Item | Lag Screw |
Head Style | Hex |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Zinc, 0.250x1 1/4 L, PK10 (WWGCLPZBP051)
- AMPG Coupling Nut, #8-32 and M5, Stainless Steel, Grade 18-8, Plain, 25 mm Lg, 13 mm Hex Wd (NUT6018XM5)
- VELCRO BRAND Reclosable Fastener Black (91100)
- E-Z LOK Press Insert, #10-24 Int Thrd Sz, 0.375 in L, Brass (240-3-BR)
- L.H. DOTTIE Lag Screw, 1/2 in, 5-1/2 in, Steel, Zinc Plated Hex Hex Drive, 25 PK (LAG12512)
- L.H. DOTTIE Lag Screw, 3/8 in, 3 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (LAG383)
- L.H. DOTTIE Lag Screw, 1/2 in, 2-1/2 in, Steel, Zinc Plated Hex Hex Drive, 50 PK (LAG12212)
- L.H. DOTTIE Lag Screw, 3/8 in, 2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (LAG382)
- L.H. DOTTIE Lag Screw, 1/4 in, 1-1/2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (LAG14112)
- L.H. DOTTIE Lag Screw, 5/16 in, 3-1/2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (LAG516312)
- PRIME-LINE Hex Lag Screw 5/16in X 6in A307 Grade A Zinc Plated Steel 25PK (9055990)
- L.H. Dottie Lag Screws