Shop All Lag Screws
L.H. Dottie
Lag Screw, 1/4 in, 3-1/2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK
Mfr # LAG14312
Zoro # G807166890
product price: $41.56
/pk 100, $0.42/ea
$41.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Head Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # LAG14312
- Zoro # G807166890
- UPC # 781002585107
- Country of Origin China
- Category Lag Screws
Dimensions
Screw Size | 1/4 in |
Fastener Length | 3-1/2 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material | Steel |
Finish | Zinc Plated |
Item | Lag Screw |
Head Style | Hex |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 36 in L, 1/2 in W, 1/2 in H (3005000500-36)
- RECOIL Helical Insert, Free-Running, 5/16"-18 Thrd Sz, 18-8 Stainless Steel, 100 PK (03056)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 3 in L, 10 PK (U04210.062.0300)
- ZORO SELECT Carriage Bolt, 5/8-11x2 3/4L, PK25 (217165G)
- L.H. DOTTIE Lag Screw, 3/8 in, 3 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (LAG383)
- L.H. DOTTIE Lag Screw, 5/16 in, 3-1/2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (LAG516312)
- L.H. DOTTIE Lag Screw, 3/8 in, 2-1/2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (LAG38212)
- L.H. DOTTIE Lag Screw, 3/8 in, 4 in, Steel, Zinc Plated Hex Hex Drive, 50 PK (LAG384)
- L.H. DOTTIE Lag Screw, 3/8 in, 2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (LAG382)
- L.H. DOTTIE Lag Screw, 1/4 in, 1-1/2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (LAG14112)
- MIDWEST FASTENER Lag Screw, 5/16 in, 1 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (01298)
- L.H. Dottie Lag Screws